Shop All Duplex Straight Blade Receptacles
Eaton Wiring Devices
TWRBR20WBXSP Duplex Receptacle, 2 Pole, 20 A, 125 V, Back, Side Wiring, NEMA 520R, White
Mfr # TWRBR20WBXSP
Zoro # G407709114
product price: $15.49
/ea
Sold in multiples of 26 for $402.74
$402.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Commercial
- Special Features Tamper and weather resistant
- Type Duplex
- NEMA Configuration 5-20R
- Wiring Method Back and side
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # TWRBR20WBXSP
- Zoro # G407709114
- UPC # 32664750298
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Allowable Wire Size | #14-10 AWG |
Product Length/Depth | 1.3 IN |
Product Width | 1.09 IN |
Product Height | 4.19 IN |
Description
Commercial specificationgrade straight blade receptacles tamperand weatherresistant 15 A125 V, NEMA 515R Ensure safety and weather resistance in wet and damp outdoor locations with the ultimate in safety outlet protection Provides compliance with 2011 NEC Article 4069 that states that all receptacles installed in wet and damp locations must be weatherresistant TR and WR designations provide visual identification
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Timer, Spring Wound (FD32H)
- QUICKCABLE Stater/Ground Lug, 2/0, 1/2", PK50 (6420-050H)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13104A6517)
- ANCOR Standard Duplex Cable - Flat 14/2 AWG - 2 x 2mm² Red/Black (121550)
- EATON WIRING DEVICES ARROW HART HEAVY-DUTY HOSPITAL GRADE DUPLEX RECEPTACLE (8300RD)
- EATON WIRING DEVICES Recpt Dplx Comm Stl 3W 15A Brn (869-BOX)
- EATON WIRING DEVICES Recpt Duplex Comm 3Wre 15A Brn (827B-BOX)
- EATON WIRING DEVICES Tamper Resistant Weatherproof Duplex Receptacle, 125V - 20 A, 2 Pole - White (366179)
- EATON WIRING DEVICES Wht Com Grd Recept 15A (CR15W)
- EATON WIRING DEVICES 3-Wire Duplex Receptacle; Ivory - 20A - Pack of 10 (BR20V)
- LEVITON Receptacle (8300-I)
- Eaton Wiring Devices Duplex Straight Blade Receptacles