Shop All Toggle Switches
Eaton Wiring Devices
Toggle Switch, 20 A, 120277 V, Screw Terminal, Nylon Housing Material, Brown
Mfr # CS120B
Zoro # G307373248
product price: $10.15
/ea
Sold in multiples of 10 for $101.50
$101.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Color Brown
- Switch Type Single-pole
- Application Commercial
- Terminal Enclosure Material T Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # CS120B
- Zoro # G307373248
- UPC # 32664750779
- Country of Origin United States
- Category Toggle Switches
Dimensions
Product Width | .902 IN |
Product Height | 4.2 IN |
Product Length/Depth | 1.3 IN |
Allowable Wire Size | #14-10 AWG |
Details
Material | PVC |
Color | Brown |
Switch Type | Single-pole |
Application | Commercial |
Terminal Enclosure Material T | Brass |
Voltage Rating | 120/277 V |
Mounting Type | Flush |
Load Type | Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen |
Type | Toggle switch |
Amperage Rating | 20A |
Connector Type | Screw |
Number Of Poles | Single-pole |
Certifications | cULus Listed |
Wiring Method | Side wire |
Description
Side wire terminals accept up to number 10 solid or stranded wire Rated for fluorescent lighting fixtures typical in commercial applications 0050 in thick steel mounting strap zincplated for corrosion resistance Ground screw terminal standard 20 A, 120277 V Meets all UL 20 requirements, Federal Specifications WS 896
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER 4" L Cable Tie Black PK 1000 (46-104UVBMN)
- KABLE KONTROL Kable Kontrol® Wire Mesh Cable Tray Straight Section - Electro-Zinc Resistant Steel - 4" W x 2" D x 5' L - Chrome Finish (KK-4X2X5-EZ)
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 2 Poles, 0 to 30A Amp Range, 250V AC/DC Volt Rating (HM25030-2CR)
- ERICSON Power Pak Pos DisplayPerma-Grip Nema 5 (1447PP-25)
- EATON WIRING DEVICES Toggle Switch, 15 A, 120 V, Polycarbonate Housing Material, White (1303-7W)
- EATON WIRING DEVICES 5223V7VBU Toggle Switch, 15 A, 120 V, Screw Terminal, Ivory (5223-7V-BU)
- EATON WIRING DEVICES Toggle Switch, 15 A, 120 V, Polycarbonate Housing Material, Light Almond (1301-7LA)
- EATON WIRING DEVICES Toggle Switch, 15 A, 120 V, 3 -Position, Push-In Terminal, Polycarbonate Housing Material (1303W)
- GARDNER BENDER Toggle Switch, SPST, 6A, 125VAC, On/Off (GSW-125)
- LEVITON Commercial Grade 20 Amp Toggle Single Pole Switch, Ivory (S07-CS120-2IS)
- LEVITON Quiet Grounded Toggle White 15A 3-Way Switch (226-01453-02W)
- Eaton Wiring Devices Switches