Shop All Toggle Switches
Eaton Wiring Devices
Toggle Switch, 15 A, 120277 V, 3 Position, Screw Terminal, White
Mfr # CSB315STW-SP
Zoro # G707373237
product price: $12.99
/ea
Sold in multiples of 30 for $389.70
$389.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminals 0.031 in
- Color Brown
- Height 4.2 IN
- Width .902 IN
- Switch Type Three-way
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # CSB315STW-SP
- Zoro # G707373237
- UPC # 32664709982
- Country of Origin Mexico
- Category Toggle Switches
Dimensions
Height | 4.2 IN |
Width | .902 IN |
Length | 1.3 IN |
Allowable Wire Size | #14-10 AWG |
Details
Terminals | 0.031 in |
Color | Brown |
Switch Type | Three-way |
Application | Commercial |
Mounting Type | Wall |
Connector Type | Screw |
Voltage Rating | 120/277V |
Wiring Method | Back and side |
Terminal Enclosure Material T | Brass |
Description
Small toggle switch blends with standard grade toggles Larger contacts, backwire clamps on the side terminals Side wire terminals accept up to number 10 solid wire Back wire terminal accepts 12 ga or 14 ga wire Heavyduty cam action mechanism Long, broad steel mounting strap, zincplated for corrosion resistance Builtin wire stripper for 12 and 14 wire Ground screw terminal, stippled line and ground contacts standard Tricombo head mounting and terminal screws 15 A, 120277 V cULus listed, NOM certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Circuit Breaker, QP/MP Series 20A, 1 Pole, 120V AC (Q120)
- 3M 15" L Cable Tie Black PK 500 (CT15BK120-C)
- REMINGTON INDUSTRIES 14 AWG Gauge GPT Marine Stranded Hook Up Wire, 100FT Lngth, White, 0.0641" Dia, UL1426, 60 Volts (14STRWHIUL1426100)
- SQUARE D Circuit Breaker Enclosure, Q22, 2 Spaces, 200A, 240V (Q22200NS)
- EATON WIRING DEVICES Toggle Switch, 15 A, 120 V, 3 -Position, Push-In Terminal, Polycarbonate Housing Material (1303W)
- EATON WIRING DEVICES Toggle Switch, 15 A, 120 V, Polycarbonate Housing Material, Light Almond (1301-7LA)
- EATON WIRING DEVICES 5223V7VBU Toggle Switch, 15 A, 120 V, Screw Terminal, Ivory (5223-7V-BU)
- EATON WIRING DEVICES Toggle Switch, 15 A, 120 V, Polycarbonate Housing Material, White (1303-7W)
- LEVITON Wall Swtch, 1-Pol, 120/277V, 20A, Ivry, Toggl (1221-SI)
- HUBBELL Double Pole Double Throw Toggle 30A 120-277V-Ac Other Switch (HBL1388)
- HUBBELL WIRING DEVICE-KELLEMS Lighted Toggle Switch, SPST, 1/4 in. (M11LRGSP)
- Eaton Wiring Devices Switches