Shop All Toggle Switches
Eaton Wiring Devices
Toggle Switch, 15 A, 120277 V, 3 Position, Screw Terminal, Nylon Housing Material
Mfr # CS315B
Zoro # G307373255
product price: $11.99
/ea
Sold in multiples of 10 for $119.90
$119.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminals 0.031 in
- Switch Type Three-way
- Color Brown
- Material PVC
- Application Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # CS315B
- Zoro # G307373255
- UPC # 32664487705
- Country of Origin United States
- Category Toggle Switches
Dimensions
Product Width | .902 IN |
Product Length/Depth | 1.3 IN |
Allowable Wire Size | #14-10 AWG |
Product Height | 4.2 IN |
Details
Terminals | 0.031 in |
Switch Type | Three-way |
Color | Brown |
Material | PVC |
Application | Commercial |
Connector Type | Screw |
Number of Ways | Three-Way |
Amperage Rating | 15A |
Terminal Enclosure Material T | Copper alloy |
Type | Toggle switch |
Wiring Method | Side wire |
Voltage Rating | 120/277 V |
Mounting Type | Wall |
Number Of Poles | Single-pole |
Certifications | cULus Listed |
Description
Side wire terminals accept up to number 10 solid or stranded wire Rated for fluorescent lighting fixtures typical in commercial applications 0050 in thick steel mounting strap zincplated for corrosion resistance Ground screw terminal standard Meets all UL 20 requirements, Federal specifications WS896
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, T Class, A3T Series, Fast-Acting, 110A, 300V AC, Non-Indicating (A3T110)
- CANTEX Elbow, 45 Degree, 1 In Conduit, PVC (5121005)
- LEVITON Toggle Switch Gy Sw Tgl Sp 20A120/277Vac (1221-2GY)
- TRUMETER Totalizer (6301-2000-0000)
- EATON WIRING DEVICES 5223V7VBU Toggle Switch, 15 A, 120 V, Screw Terminal, Ivory (5223-7V-BU)
- EATON WIRING DEVICES Toggle Switch, 15 A, 120 V, 3 -Position, Push-In Terminal, Polycarbonate Housing Material (1303W)
- EATON WIRING DEVICES Toggle Switch, 15 A, 120 V, Polycarbonate Housing Material, White (1303-7W)
- EATON WIRING DEVICES Toggle Switch, 15 A, 120 V, Polycarbonate Housing Material, Light Almond (1301-7LA)
- HONEYWELL Toggle Switch (ON)-OFF-ON DPDT 10A @ 277V Screw Terminals (2TL1-5)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Grade, Panel Mount and Specialty Switches, Bat Handle Switches, Single Pole Double Throw Center Off, 10A 250V/10A 125V, (HBL123)
- BRYANT Industrial Toggle Switch, Double-Pole Double-Throw Center Off 30A120/277V AC Back/Side Wired Brown (3025BRN)
- Eaton Wiring Devices Toggle Switches