Shop All Toggle Switches
Eaton Wiring Devices
Toggle Switch, 15 A, 120277 V, 3 Position, Screw Terminal, Ivory
Mfr # CSB315STV-SP
Zoro # G407373339
product price: $11.69
/ea
Sold in multiples of 30 for $350.70
$350.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminals 0.031 in
- Switch Type Three-way
- Width .902 IN
- Color Brown
- Height 4.2 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # CSB315STV-SP
- Zoro # G407373339
- UPC # 32664709975
- Country of Origin Mexico
- Category Toggle Switches
Dimensions
Width | .902 IN |
Height | 4.2 IN |
Length | 1.3 IN |
Allowable Wire Size | #14-10 AWG |
Details
Terminals | 0.031 in |
Switch Type | Three-way |
Color | Brown |
Application | Commercial |
Wiring Method | Back and side |
Terminal Enclosure Material T | Brass |
Connector Type | Screw |
Voltage Rating | 120/277V |
Mounting Type | Wall |
Description
Small toggle switch blends with standard grade toggles Larger contacts, backwire clamps on the side terminals Side wire terminals accept up to number 10 solid wire Back wire terminal accepts 12 ga or 14 ga wire Heavyduty cam action mechanism Long, broad steel mounting strap, zincplated for corrosion resistance Builtin wire stripper for 12 and 14 wire Ground screw terminal, stippled line and ground contacts standard Tricombo head mounting and terminal screws 15 A, 120277 V cULus listed, NOM certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN Split-Bolt Connector, 400 to 500 kcmil (500M)
- LEVITON Decora Faceplate Unloaded, Dbl Gang Nylon, White (80409-NW)
- HUBBELL Toggle Switch/Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (PJ126I)
- SCHNEIDER ELECTRIC Maintaining Clamp, Plastic, RoHS Compliant (RGZR215)
- EATON WIRING DEVICES Toggle Switch, 15 A, 120 V, Polycarbonate Housing Material, Light Almond (1301-7LA)
- EATON WIRING DEVICES 5223V7VBU Toggle Switch, 15 A, 120 V, Screw Terminal, Ivory (5223-7V-BU)
- EATON WIRING DEVICES Toggle Switch, 15 A, 120 V, Polycarbonate Housing Material, White (1303-7W)
- EATON WIRING DEVICES Toggle Switch, 15 A, 120 V, 3 -Position, Push-In Terminal, Polycarbonate Housing Material (1303W)
- GARDNER BENDER Toggle Switch, SPST, On/Off, 3/4 hp @ 125 to 250V AC (GSW-121)
- THE BEST CONNECTION Bakelight Toggle Pre-Wired 15A 12V S.P.S (JTT2941F)
- LEVITON 15 amps Single Pole Toggle AC Quiet Switch Ivory (01451-02I)
- Eaton Wiring Devices Toggle Switches