Shop All Toggle Switches
Eaton Wiring Devices
Toggle Switch, 15 A, 120 V, Polycarbonate Housing Material, White
Mfr # 1303-7W-BOX
Zoro # G307373040
product price: $3.29
/ea
Sold in multiples of 10 for $32.90
$32.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Special Features Box
- Switch Type Three-way
- Material Polycarbonate
- Color White
- Application Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 1303-7W-BOX
- Zoro # G307373040
- UPC # 32664752346
- Country of Origin United States
- Category Toggle Switches
Dimensions
Product Height | 3.28 IN |
Allowable Wire Size | #14-10 AWG |
Product Width | .88 IN |
Product Length/Depth | 1.31 IN |
Details
Special Features | Box |
Switch Type | Three-way |
Material | Polycarbonate |
Color | White |
Application | Residential |
Amperage Rating | 15A |
Wiring Method | Back and side, push wire |
Number of Ways | Three-Way |
Voltage Rating | 120V |
Type | Toggle switch |
Connector Type | Screw |
Certifications | cULus Listed |
Load Type | Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen |
Number Of Poles | Single-pole |
Mounting Type | Flush |
Description
Longer, wider strap on toggle switches provides 40 more contact area to wallboard Virtually eliminates floating installations Industrial design camaction mechanism insures quiet switch action Patented builtin wire stripper for 14 and 12 wire to speed installation Unbreakable top and bottom housing eliminates callbacks due to jobsite breakage Patented builtin wire looper for prelooping Threeway switches feature additional pushin common termination for feedthrough tapping Pushin terminals accept 14 solid wire only Side wire terminals accept up to 10 solid or stranded wire Tricombo screws accept slotted, Phillips and Robertson head tools for installations in both the US and Canada
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS DC Power Solenoid, 12V, 100A (124 105111S1)
- ACME ELECTRIC Three Phase Transformer, NEMA 3R, 115 °C, 240/480/600V AC (ALRC016LWE)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB4BW333)
- ZORO SELECT 3 Wire Industrial Straight Blade Plug 250VAC 15A (BRY5666NP)
- EATON WIRING DEVICES Toggle Switch, 15 A, 120 V, Polycarbonate Housing Material, White (1303-7W)
- EATON WIRING DEVICES Toggle Switch, 15 A, 120 V, 3 -Position, Push-In Terminal, Polycarbonate Housing Material (1303W)
- EATON WIRING DEVICES Toggle Switch, 15 A, 120 V, Polycarbonate Housing Material, Light Almond (1301-7LA)
- EATON WIRING DEVICES 5223V7VBU Toggle Switch, 15 A, 120 V, Screw Terminal, Ivory (5223-7V-BU)
- MIDWEST FASTENER On-Off Toggle Switches 2PK (65201)
- GARDNER BENDER Toggle Switch, DPDT, Momentary On/Off/Momentary On, 1-1/2 hp @ 125 to 250V AC (GSW-123)
- SEA DOG Toggle Switch, #420111-1 (420111-1)
- Eaton Wiring Devices Switches