Shop All Toggle Switches
Eaton Wiring Devices
Toggle Switch, 15 A, 120 V, Polycarbonate Housing Material, Ivory
Mfr # 1301-7V
Zoro # G207373102
product price: $1.79
/ea
Sold in multiples of 10 for $17.90
$17.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Width .88 IN
- Material Polycarbonate
- Height 3.28 IN
- Length 1.31 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 1301-7V
- Zoro # G207373102
- UPC # 32664750885
- Country of Origin Mexico
- Category Toggle Switches
Dimensions
Width | .88 IN |
Height | 3.28 IN |
Length | 1.31 IN |
Allowable Wire Size | #14 - 10 AWG |
Details
Color | Ivory |
Material | Polycarbonate |
Voltage Rating | 120V |
Mounting Type | Flush |
Number Of Poles | Single-pole |
Wiring Method | Side and push |
Connector Type | Screw |
Load Type | Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen |
Description
Longer, wider strap on toggle switches provides 40 more contact area to wallboard Virtually eliminates floating installations Industrial design camaction mechanism insures quiet switch action Patented builtin wire stripper for 14 and 12 wire to speed installation Unbreakable top and bottom housing eliminates callbacks due to jobsite breakage Patented builtin wire looper for prelooping Threeway switches feature additional pushin common termination for feedthrough tapping Pushin terminals accept 14 solid wire only Side wire terminals accept up to 10 solid or stranded wire Tricombo screws accept slotted, Phillips and Robertson head tools for installations in both the US and Canada
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 22-16 AWG Vinyl Ring Terminal #6 Stud PK100 (18RA-6)
- DAYTON General Purpose Relay, 24V DC Coil Volts, Octal, 8 Pin, DPDT (5YP80)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/2" Inside Diameter - 100' Length - Gray (WL903-SP100-ORANGE)
- ALLEN TEL Data Adapter Kit, 15-Pin DB, 8-Conductor (ATDB15F-8)
- EATON WIRING DEVICES Toggle Switch, 15 A, 120 V, Polycarbonate Housing Material, White (1303-7W)
- EATON WIRING DEVICES 5223V7VBU Toggle Switch, 15 A, 120 V, Screw Terminal, Ivory (5223-7V-BU)
- EATON WIRING DEVICES Toggle Switch, 15 A, 120 V, Polycarbonate Housing Material, Light Almond (1301-7LA)
- EATON WIRING DEVICES Toggle Switch, 15 A, 120 V, 3 -Position, Push-In Terminal, Polycarbonate Housing Material (1303W)
- IDEAL Switch, Tgl, Spst, O-F, Spade (774008)
- EATON Toggle Switch, SPDT, 10A @ 250V, Screw (7504K4)
- LEVITON Residential Grade 15 Amp Toggle Single Pole Grounded Switch, Ivory (203-01451-02I)
- Eaton Wiring Devices Switches