Shop All Rocker Switches
Eaton Wiring Devices
Toggle Switch, 15 A, 120 V, 4 Position, Lead Wire Terminal, Light Almond
Mfr # 1242-7LA-BOX
Zoro # G907711662
product price: $20.15
/ea
Sold in multiples of 10 for $201.50
$201.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Special Features Box; Two-pole
- Height 3.28 in
- Standards cULus Listed; NAFTA Compliance
- Color Light Almond
- Width 0.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 1242-7LA-BOX
- Zoro # G907711662
- UPC # 32664750144
- Country of Origin China
- Category Rocker Switches
Dimensions
Height | 3.28 in |
Width | 0.88 in |
Length | 1.31 in |
Details
Special Features | Box; Two-pole |
Standards | cULus Listed; NAFTA Compliance |
Color | Light Almond |
Recommended Use | Residential purpose |
Description
Longer, wider strap on toggle switches provides 40 more contact area to wall board Virtually eliminates floating installations Industrial design cam action mechanism insures quiet switch action Patented builtin wire stripper for 14 and 12 wire to speed installation Unbreakable top and bottom housing eliminates call backs due to job site breakage Patented builtin wire looper for prelooping Threeway switches feature additional pushin common termination for feedthrough tapping Pushin terminals accept 14 solid wire only Side wire terminals accept up to 10 solid or stranded wire Tricombo screws accept slotted, Phillips and Robertsonhead tools for installations in both the US and Canada
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO Cord Wrap Orange 150'Cap (K-150)
- INTERMATIC Electromechanical Timer, 24-Hour, SPDT (MIL72ASTUZH-24)
- SCHNEIDER ELECTRIC Manstarter Rotary Operating Handle Iec (GV7AP01)
- REMKE Cord Grip, ISO Thread, M16, .312-.375 (RSM-161006)
- EATON WIRING DEVICES Switch Cord Spft 3Amp Hd Ivory (933V-BOX)
- EATON WIRING DEVICES Switch Inline Brown 3A 120V (933B-BOX)
- EATON WIRING DEVICES Switch Cord Spft 3Amp Hd Brown (BP933B)
- BULLDOG WINCH Winch Power Rocker Switch - ON/OFF 5-Pin-Red (20262)
- INSTALLBAY BY METRA ROCKER SWITCH ROUND RED LEDS, PK 5 (IBRRSR)
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LNE4)
- FUNCTIONAL DEVICES-RIB Prewired Rocker Switch LED, SPDT, 5A@30VDC (SIBLS)
- Eaton Wiring Devices Switches