Shop All Plug Adapters
Eaton Wiring Devices
Tap Outlet 3 Wht 15A 125V
Mfr # 1147W-BOX
Zoro # G807042989
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Voltage Rating 125V
- Material Thermoplastic
- Product Length/Depth 1.88 IN
- Amperage Rating 15A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 1147W-BOX
- Zoro # G807042989
- UPC # 32664350801
- Country of Origin Mexico
- Category Plug Adapters
Dimensions
Product Length/Depth | 1.88 IN |
Product Width | 2.88 IN |
Product Height | 1 IN |
Details
Color | White |
Voltage Rating | 125V |
Material | Thermoplastic |
Amperage Rating | 15A |
Certifications | cULus Listed |
Nema Configuration | 5-15R |
Type | Three outlet tap |
Special Features | Single receptacle to 3 outlets |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Metal Detectable Cable Ties, 30#, 6", Blue, 100/Case (CTMD15)
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (G2R-2-S-DC24(S))
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 150A, 250V AC, Non-Indicating (FRN-R-150)
- 3M Male Disconnect, Yellow, 12-10AWG, PK25 (MTV10-250Q)
- EATON WIRING DEVICES Cube Tap 3-Outlet 3Wire Ivory (1482V-BOX)
- EATON WIRING DEVICES Plg W/Grip 3Wire Vnyl 20A 125V (4409-BOX)
- EATON WIRING DEVICES Tap 3Outlet Gnd 2P3W Plast Brn (1147B-BOX)
- EATON WIRING DEVICES Tap 3 Outlet Gnd 2P3W Plast Iv (BP1147V)
- AC WORKS 1FT NEMA 5-20P 20A 125V Plug to Locking 20 Amp L5-20R Female Connector (S520L520-012)
- HUBBELL Adapter, Nylon (9054A)
- THERMOCUBE Thermocube 2 20-30F (TC-2)
- Eaton Wiring Devices Extension Cords & Power Strips