Shop All Plug Adapters
Eaton Wiring Devices
Tap Outlet 3 Brn 15A 125V
Mfr # 4400B-BOX
Zoro # G507042982
product price: $16.25
/pk 10, $1.63/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Thermoplastic
- Voltage Rating 125V
- Product Length/Depth 1 IN
- Product Height 2.38 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 4400B-BOX
- Zoro # G507042982
- UPC # 32664373107
- Country of Origin China
- Category Plug Adapters
Dimensions
Product Length/Depth | 1 IN |
Product Height | 2.38 IN |
Product Width | 1 IN |
Details
Color | Brown |
Material | Thermoplastic |
Voltage Rating | 125V |
Certifications | cULus Listed |
Amperage Rating | 15A |
Special Features | Single receptacle to 3 outlets, Polarized |
Type | Three outlet cube tap |
Nema Configuration | 1-15R |
Description
2Oz Vet Linimen Cbd Gel, 12PK, 10PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Switch, Drum Reversing, Plastic Handle (2X443)
- WIREMOLD Carpet and Tile Flange, Brown, Brass (817B)
- HARTING Han 10 Es-F insert (09330102716)
- STEEL CITY Electrical Box, 15.8 cu in, Ceiling Box, Steel, Octagon (54151CFB-BHL-OW)
- EATON WIRING DEVICES Cube Tap 3-Outlet 3Wire Ivory (1482V-BOX)
- EATON WIRING DEVICES Tap 3 Outlet Gnd 2P3W Plast Iv (BP1147V)
- EATON WIRING DEVICES Tap 3Outlet Gnd 2P3W Plast Brn (1147B-BOX)
- EATON WIRING DEVICES Plg W/Grip 3Wire Vnyl 20A 125V (4409-BOX)
- SUPERIOR ELECTRIC RV Adapters 50 Amp Male NEMA 14-50P to 30 Amp Female NEMA TT-30R, 12 Inch 10AWG/3 Cord (RVA1504)
- AC WORKS 1FT 20A NEMA 5-20 Protective Outlet Extender with 20A Breaker (E520CB520)
- SUPERIOR ELECTRIC 15 Amp Male NEMA 5-15P to 30 Amp Female NEMA TT-30R Adapter Plug (Round) (RVA1517)
- Eaton Wiring Devices Extension Cords & Power Strips