Shop All Plug Adapters
Eaton Wiring Devices
Tap 3Outlet Gnd 2P3W Plast Brn
Mfr # 1147B-BOX
Zoro # G807042934
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Voltage Rating 125V
- Material Thermoplastic
- Special Features Single receptacle to 3 outlets
- Certifications cULus Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 1147B-BOX
- Zoro # G807042934
- UPC # 32664302008
- Country of Origin Mexico
- Category Plug Adapters
Dimensions
Product Length/Depth | 1.88 IN |
Product Height | 1 IN |
Product Width | 2.88 IN |
Details
Color | Brown |
Voltage Rating | 125V |
Material | Thermoplastic |
Special Features | Single receptacle to 3 outlets |
Certifications | cULus Listed |
Type | Three outlet tap |
Nema Configuration | 5-15R |
Amperage Rating | 15A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (TM3S25-M)
- MERSEN Fuse Reducer, R Fuse Class, 400A Max. Amps, 250V AC Max. Volts, 200 to 400A Amp Range (R422)
- WIEGMANN Fiberglass Enclosure, 13-1/2 in H, 12 in W, 5.94 in D, NEAM 4X; 6P; 12, Hinged (HW-J141206FCHSCWW)
- USA INDUSTRIALS Aftermarket Square D/Schneider Current Style Devices Control Coil - Replaces 31041-400-42 (SD01120)
- EATON WIRING DEVICES Plg W/Grip 3Wire Vnyl 20A 125V (4409-BOX)
- EATON WIRING DEVICES 1482B-Box Tap Cube 2P 3Outlt G (1482B-BOX)
- EATON WIRING DEVICES Cube Tap 3-Outlet 3Wire Ivory (1482V-BOX)
- EATON WIRING DEVICES Tap 3 Outlet Gnd 2P3W Plast Iv (BP1147V)
- EATON WIRING DEVICES Keyless Lamp Socket Adapter (BP758B)
- BEYOND BRIGHT As Seen On TV Peel and Stick Outlet Extender 1 pk (SKT-MC12/4)
- MARINCO 115A Pigtail Adapter - 50A Female to 15A Male (115A)
- Eaton Wiring Devices Extension Cords & Power Strips