Shop All Plug Adapters
Eaton Wiring Devices
Tap 3 Outlet Polarized2P/3W Iv
Mfr # 1747V-BOX
Zoro # G707042928
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material Thermoplastic
- Voltage Rating 125V
- Number Of Wires Two-wire
- Type Three outlet tap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 1747V-BOX
- Zoro # G707042928
- UPC # 32664352409
- Country of Origin United States
- Category Plug Adapters
Dimensions
Product Width | 2.88 IN |
Product Height | 1 IN |
Product Length/Depth | 1 IN |
Details
Color | Ivory |
Material | Thermoplastic |
Voltage Rating | 125V |
Number Of Wires | Two-wire |
Type | Three outlet tap |
Special Features | Single receptacle to 3 outlets |
Number of Poles | Two-pole |
Amperage Rating | 15A |
Certifications | cULus Listed |
Nema Configuration | 1-15R |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Conduit Outlet Body w/Cover, 1-1/2 In. (S61500LB00)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 1.50A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (AGC-1-1/2-R)
- SQUARE D Fuse rejection kit, safety switch, R fuses, Series E1-E3 (DRK40)
- SOUTHWIRE Box Extender, Extender Accessory, Galvanized Steel, Square Box (BEX-475)
- EATON WIRING DEVICES Plg W/Grip 3Wire Vnyl 20A 125V (4409-BOX)
- EATON WIRING DEVICES Tap 3 Outlet Gnd 2P3W Plast Iv (BP1147V)
- EATON WIRING DEVICES Cube Tap 3-Outlet 3Wire Ivory (1482V-BOX)
- EATON WIRING DEVICES Tap 3Outlet Gnd 2P3W Plast Brn (1147B-BOX)
- SHARKBITE ADAPTER 1/2""MALE 4PK (U120LFA4)
- MONOPRICE Plug Adapter, Converts From Universal (9876)
- WOODS Side Entry Wall 6 Outlet (41261)
- Eaton Wiring Devices Plug Adapters