Shop All Plug Adapters
Eaton Wiring Devices
Tap 3 Outlet Gnd 2P3W Plast Iv
Mfr # 1147V-BOX
Zoro # G207042978
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Voltage Rating 125V
- Material Thermoplastic
- Type Single receptacle to 3 outlets
- Amperage Rating 15A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 1147V-BOX
- Zoro # G207042978
- UPC # 32664302107
- Country of Origin Mexico
- Category Plug Adapters
Details
Color | Ivory |
Voltage Rating | 125V |
Material | Thermoplastic |
Type | Single receptacle to 3 outlets |
Amperage Rating | 15A |
Nema Configuration | 5-15R |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, RK5 Class, TR-RID Series, Time-Delay, 45A, 250V AC, Indicating (TR45RID)
- ZORO SELECT Combination Device, Duplex Switch Wiring (BRYRC101W)
- SCHNEIDER ELECTRIC Relay, 48V DC Coil Volts, Square, 14 Pin, 4PDT (RPM42ED)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action (9013FHG2J43M1X)
- EATON WIRING DEVICES Cube Tap 3-Outlet 3Wire Ivory (1482V-BOX)
- EATON WIRING DEVICES Tap 3 Outlet Gnd 2P3W Plast Iv (BP1147V)
- EATON WIRING DEVICES Tap 3Outlet Gnd 2P3W Plast Brn (1147B-BOX)
- EATON WIRING DEVICES Plg W/Grip 3Wire Vnyl 20A 125V (4409-BOX)
- CONNTEK Conntek YL1420520S, 3-Feet 20 to 20-Amp Generator Y Adapter with NEMA L14-20P to 5-15/20R*2, Yellow (YL1420520S)
- CAMCO Adapter 30Amp M- 15Amp F (55233)
- CONNTEK Conntek 30129 15 to 15/20-Amp Straight Blade Adapter with NEMA 5-15P to 5-15/20R, Black (30129)
- Eaton Wiring Devices Extension Cords & Power Strips