Shop All Wall Switches
Eaton Wiring Devices
Swtch Dbl Sngl Pole Wht
Mfr # 7728W-SP
Zoro # G906890597
product price: $20.25
/ea
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type (2) Single-pole
- Color White
- Wiring Method Back and side
- Type Decorator
- Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 7728W-SP
- Zoro # G906890597
- UPC # 32664664786
- Country of Origin Mexico
- Category Wall Switches
Dimensions
Product Height | 4.19 IN |
Allowable Wire Size | #14 - #12 AWG |
Product Width | 1.08 IN |
Product Length/Depth | 1.3 IN |
Details
Switch Type | (2) Single-pole |
Color | White |
Wiring Method | Back and side |
Type | Decorator |
Material | Thermoplastic |
Application | Residential |
Actuator | Rocker |
Closure Type | Maintained |
Connector Type | Screw |
Operating Temperature | -20-60ËšC |
Amperage Rating | 15A |
Mounting Type | Flush |
Style Type | Duplex |
Configuration | Two decorator switches |
Certifications | NOM |
Special Features | Auto-ground |
Device Grade | Commercial |
Voltage Rating | 120/277 V |
Number Of Poles | Single-pole |
Contact Type | Brass |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Module, Suppression (9999ST1)
- TECHFLEX Sleeving, 2 In Heat Resistant, Red, 25 Ft (FIN2.00RD25)
- OMRON General Purpose Relay, 240V AC Coil Volts, Square, 14 Pin, 4PDT (LY4N-AC240)
- TRIPP LITE Power Cord, HD, C19-5-15P, 15A, 14AWG, 10ft (P034-010)
- EATON WIRING DEVICES Swtch Ac Quiet Decr 3Wy15A Wht (7513W-BOX)
- EATON WIRING DEVICES Switch Deco Sp 15A 120/277V Sg (7501SG-K-L)
- EATON WIRING DEVICES Switch/Recpt Decr Tr 15A White (TR7730W)
- EATON WIRING DEVICES Switch Tog Ivory 20A 120/277V (CS220V)
- EATON WIRING DEVICES Switch Toggle Quiet 2P 20A Brn (CS220B)
- EATON WIRING DEVICES Switch 2 Toggle 3Wy/3Wy Grd Iv (276V-BOX)
- EATON WIRING DEVICES Switch 2Toggle 1P/1P Grd White (271W-BOX)
- Eaton Wiring Devices Wall Switches