Shop All Wall Switches
Eaton Wiring Devices
Swtch Ac Quiet Decr 3Wy15A Wht
Mfr # 7513W-BOX
Zoro # G206890839
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Three-way
- Color White
- Wiring Method Back and push
- Material Thermoplastic
- Length 1.44 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 7513W-BOX
- Zoro # G206890839
- UPC # 32664628047
- Country of Origin United States
- Category Wall Switches
Dimensions
Length | 1.44 IN |
Height | 4.19 IN |
Width | .97 IN |
Allowable Wire Size | #14-12 AWG |
Details
Switch Type | Three-way |
Color | White |
Wiring Method | Back and push |
Material | Thermoplastic |
Type | Switch |
Load type | Motor Control, Fan, LED, Incandescent, ELV,MLV,CFL, Flourescent, Halogen |
Phase | Single-phase |
Amperage Rating | 15A |
Actuator | Decorator |
Number Of Poles | Single-pole |
Closure Type | Maintained |
Voltage Rating | 120/277V |
Special Features | Lighted in off position |
Mounting Type | Flush |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Female Disconnect, 22-18 ga, .187, PK10 (160146-2010)
- CORTECH Duplex Switch Wall Plates and Covers, Number of Gangs: 2 Polycarbonate and Nylon Blend, White (TPDS)
- SIEMENS Rotary Disconnect, 330mm, Yellow (3RV29260L)
- LEVITON Locking Plug (CS8165C)
- EATON WIRING DEVICES Switch Decorator W/Led Lt Dimm (7738W-K)
- EATON WIRING DEVICES Switch 2Toggle 3Wy/3Wy Grd Wht (276W-BOX)
- EATON WIRING DEVICES Switch Duplex 1P Ltalm (05224-2TS)
- EATON WIRING DEVICES Swtch Dbl Sngl Pole Wht (7728W-SP)
- EATON WIRING DEVICES Switch Toggle 15A 120Vac White (1301W)
- EATON WIRING DEVICES Swtch 2Tog 1P Ivy 15A 120/277V (271V-BOX)
- HUBBELL Wall Switch, Red, 1 HP, 1-Pole Switch (DS120R)
- Eaton Wiring Devices Lighting Controls