Shop All Wall Switches
Eaton Wiring Devices
Switch/Recpt Decr Tr 15A White
Mfr # TR7730W
Zoro # G906890788
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Single-pole
- Material Thermoplastic
- Color White
- Wiring Method Back and side
- Mounting Type Flush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Wiring Devices
- MFR # TR7730W
- Zoro # G906890788
- UPC # 32664750281
- Country of Origin China
- Category Wall Switches
Dimensions
Product Width | 1.08 IN |
Allowable Wire Size | #14 - #12 AWG |
Product Length/Depth | 1.3 IN |
Product Height | 4.19 IN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Control Transformer, 100 VA, Not Rated, 100/120V AC, 240V AC, 480V AC, 600V AC (TB100N011F2)
- ELECTRIDUCT Thermo Armor Silicone Coated Fiberglass Sleeve- 3/4" x 10FT- Red (BS-J-SRF-075-10-RD)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (HBL5352)
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Ivory (P33I)
- EATON WIRING DEVICES Switch Toggle Quiet 1P 20A Wht (CS120W)
- EATON WIRING DEVICES Switch Toggle Wht 20A 120/277V (CS220W)
- EATON WIRING DEVICES Switch Tog Ivory 20A 120/277V (CS220V)
- EATON WIRING DEVICES Switch Toggle Lt Almond 20A (CS120LA)
- EATON WIRING DEVICES Switch Toggle Quiet 1P 20A Iv (CS120V)
- EATON WIRING DEVICES Switch Toggle 15A 120Vac White (1301W)
- LEGRAND Wall Switch, 1-Pole Switch Type, 30A (1255L)
- Eaton Wiring Devices Lighting Controls