Shop All Wall Switches
Eaton Wiring Devices
Switch/Recpt Decr Tr 15A Ivory
Mfr # TR7730V
Zoro # G706890735
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Single-pole
- Material Thermoplastic
- Color Ivory
- Wiring Method Back and side
- Mounting Type Flush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # TR7730V
- Zoro # G706890735
- UPC # 32664722493
- Country of Origin China
- Category Wall Switches
Dimensions
Width | 1.08 IN |
Height | 4.19 IN |
Length | 1.3 IN |
Allowable Wire Size | #14 - #12 AWG |
Details
Switch Type | Single-pole |
Material | Thermoplastic |
Color | Ivory |
Wiring Method | Back and side |
Mounting Type | Flush |
Type | Decorator |
Special Features | Tamper resistant receptacle |
Application | Commercial |
Amperage Rating | 15A |
Voltage Rating | 120/277V |
Configuration | Decorator and single receptacle |
Nema Configuration | 5-15R |
Closure Type | Maintained |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Relay, SPST, 30A, 12VDC (5ZMT7)
- ZORO SELECT 10 AWG 4 Conductor Portable Cord 300V 25 ft. BK (E3619)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 9 in. Mesh (073031211)
- CEP 50 ft 6/3 8/1 SOW RUBBER CORD W/50A (6450M)
- EATON WIRING DEVICES Switch 2 Toggle 3Wy/3Wy Grd Iv (276V-BOX)
- EATON WIRING DEVICES Switch Deco Sp 15A 120/277V Sg (7501SG-K-L)
- EATON WIRING DEVICES Switch Toggle Quiet 1P 20A Iv (CS120V)
- EATON WIRING DEVICES Switch Toggle Wht 20A 120/277V (CS220W)
- EATON WIRING DEVICES Switch 2Toggle 3Wy/3Wy Grd Wht (276W-BOX)
- EATON WIRING DEVICES Switch Toggle Lt Almond 20A (CS120LA)
- HUBBELL Pilot Lite Wall Swtch, 3-Way, 120/277V, 15A (HBL1203PL)
- Eaton Wiring Devices Lighting Controls