Shop All Wall Switches
Eaton Wiring Devices
Switch/Nightlight Led La
Mfr # 7738LA-BOX
Zoro # G906890665
product price: $20.95
/ea
$20.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Switch Type Single-pole
- Color Light almond
- Wiring Method Back and side
- Length 1.3 IN
- Height 4.19 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 7738LA-BOX
- Zoro # G906890665
- UPC # 32664727788
- Country of Origin China
- Category Wall Switches
Dimensions
Length | 1.3 IN |
Height | 4.19 IN |
Width | 1.08 IN |
Allowable Wire Size | #14 - #12 AWG |
Details
Switch Type | Single-pole |
Color | Light almond |
Wiring Method | Back and side |
Type | Decorator |
Amperage Rating | 15A |
Application | Residential |
Material | Thermoplastic |
Special Features | with nightlight, auto-ground |
Voltage Rating | 120V |
Closure Type | Maintained |
Configuration | One decorator switch with nightlight |
Mounting Type | Flush |
Wattage | 1W |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Point Level Sensor, 11 mm L Probe (LMT110)
- SQUARE D Control Transformer, 300 VA, Not Rated, 80 °C, 120V AC, 240/480V AC (9070T300D1)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 0.50A, 250V AC, Non-Indicating (FRN-R-1/2)
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Light Almond (RWP262LA)
- EATON WIRING DEVICES Switch/Recpt Decr Tr 15A White (TR7730W)
- EATON WIRING DEVICES Switch Toggle Lt Almond 20A (CS120LA)
- EATON WIRING DEVICES COMMERCIAL GRADE DECORATOR SWITCH (7621W-BOX)
- EATON WIRING DEVICES Control Fan Rtry Variable Ivry (RFS5-V-K)
- EATON WIRING DEVICES Swtch Ac Quiet Decr 3Wy15A Wht (7513W-BOX)
- EATON WIRING DEVICES Control Fan/Lt Rotary 4Spd Wht (RDC15-W-K)
- BRYANT Occupancy Sensor Wall Switch, Passive Infrared Motion Sensor, Manual On, Manual Adjusting, 120V AC (MS1001W)
- Eaton Wiring Devices Lighting Controls