Shop All Wall Switches
Eaton Wiring Devices
SWITCH TOGL SNGL PL WHT
Mfr # 01461-GLW
Zoro # G900016566
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Voltage 120 VAC
- Max. Amperage 12 Amp
- Grounding Grounding
- Pole 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Wiring Devices
- MFR # 01461-GLW
- Zoro # G900016566
- UPC # 78477844366
- Country of Origin Mexico
- Category Wall Switches
Details
Color | White |
Voltage | 120 VAC |
Max. Amperage | 12 Amp |
Grounding | Grounding |
Pole | 1 |
Actuator Material | Polycarbonate |
HP Rating | 1/2HP-120V |
Amperage | 15 A |
Body Material | Thermoplastic |
Feature | Lighted Handle - Illuminated OFF |
Strap Material | Steel |
Termination | Quickwire Push-In & Side |
Standards and Certifications | UL/CSA |
Description
Tried-and-true toggle designs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDUCTIX-WAMPFLER 50 ft. 12/3 Retractable Cord Reel 20 Amps 4 Outlets 125VAC Voltage (XA-121120305016E)
- SOLAHD DC Power Supply, 85/264V AC, 24V DC, 30W, 1.3A, DIN Rail (SCP30S24BDN)
- ADVANCE CABLE TIES 7 50lb Yellow Cable Tie 100/BG (AL-07-50-4-C)
- VESTIL Beam Clamp Horizontal Lift Style, 6K lb. (BC-6)
- EATON WIRING DEVICES Switch Quiet Rckr 4Way 15A Wht (7504W-BOX)
- EATON WIRING DEVICES Switch Toggle Quiet 1P 15A Brn (CS115B)
- EATON WIRING DEVICES Toggle Switch, 20 A, 120/277 V, Screw Terminal, Nylon Housing Material, Black (CS120BK)
- EATON WIRING DEVICES Switch/Recpt Decr Tr 15A White (TR7730W)
- EATON WIRING DEVICES Switch/Pilot Light Wht 1P 15A (277W-BOX)
- EATON WIRING DEVICES Switch Toggle Quiet 1P 20A Iv (CS120V)
- LEVITON Iluminated Switch, 20A-120V, White, 1 Pole (5631-2W)
- Eaton Wiring Devices Wall Switches