Shop All Wall Switches
Eaton Wiring Devices
Switch Toggle Wht 20A 120/277V
Mfr # CS220W
Zoro # G006890824
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Two-pole
- Color White
- Wiring Method Side wire
- Material PVC
- Application Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # CS220W
- Zoro # G006890824
- UPC # 32664488405
- Country of Origin United States
- Category Wall Switches
Dimensions
Product Length/Depth | 1.3 IN |
Product Height | 4.2 IN |
Allowable Wire Size | #14-10 AWG |
Product Width | .902 IN |
Details
Switch Type | Two-pole |
Color | White |
Wiring Method | Side wire |
Material | PVC |
Application | Commercial |
Type | Toggle switch |
Number Of Poles | Two-pole |
Connector Type | Screw |
Load type | Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen |
Voltage Rating | 120/277 V |
Mounting Type | Flush |
Amperage Rating | 20A |
Certifications | cULus Listed |
Terminal Enclosure Material T | Brass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Nipple, 6 in. x 12 in., GRC (876768)
- MARSHALLTOWN Marshalltown 4819 Male Pushbutton Handle Adapter (7160831)
- ZORO SELECT Cable Clamp, Nylon, 1/4 In, PK25 (22CC37D0250)
- MERSEN UL Class Fuse, T Class, A6T Series, Very Fast Acting, 100A, 600V AC, Non-Indicating (A6T100)
- EATON WIRING DEVICES Decor Sngl Swtch120/277V (05601-2TS)
- EATON WIRING DEVICES Switch Toggle Quiet 2P 20A Brn (CS220B)
- EATON WIRING DEVICES Switch/Nightlight Led 15A Ivry (7738V-BOX)
- EATON WIRING DEVICES Switch Toggle Circuit Ctrl 1P (452-BOX)
- EATON WIRING DEVICES Swtch Ac Quiet Decr 3Wy15A Wht (7513W-BOX)
- EATON WIRING DEVICES Switch Toggle Quiet 1P 15A Brn (CS115B)
- JANDORF Rotry Switch 2 Circuit (61214)
- Eaton Wiring Devices Wall Switches