Shop All Wall Switches
Eaton Wiring Devices
Switch Toggle Quiet 3Wy20A Wht
Mfr # CS320W
Zoro # G906890702
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Three-way
- Color White
- Wiring Method Side wire
- Type Toggle switch
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # CS320W
- Zoro # G906890702
- UPC # 32664488634
- Country of Origin United States
- Category Wall Switches
Dimensions
Product Length/Depth | 1.3 IN |
Allowable Wire Size | #14-10 AWG |
Product Height | 4.2 IN |
Product Width | .902 IN |
Details
Switch Type | Three-way |
Color | White |
Wiring Method | Side wire |
Type | Toggle switch |
Material | PVC |
Application | Commercial |
Connector Type | Screw |
Number of Ways | Three-Way |
Voltage Rating | 120/277 V |
Certifications | cULus Listed |
Terminals | 0.031 in |
Amperage Rating | 20A |
Terminal Enclosure Material T | Copper alloy |
Mounting Type | Wall |
Number Of Poles | Single-pole |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 9A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-9)
- ZORO SELECT 3 Wire Industrial Straight Blade Plug 250VAC 20A (BRY5466NP)
- LITTELFUSE Fuse - Mega 32V, 125A 1Pc Card (0MEG125.XP)
- NVENT HOFFMAN Keylocking Quarter-Turn Wing Knob, Black (PTWK)
- EATON WIRING DEVICES Switch Toggle Quiet 1P 20A Wht (CS120W)
- EATON WIRING DEVICES Swtch 2Tog 1P Ivy 15A 120/277V (271V-BOX)
- EATON WIRING DEVICES Swtch Ac Quiet Decr 3Wy15A Wht (7513W-BOX)
- EATON WIRING DEVICES EATONWI-FI SMARTDECORATOR SWITCH (WFSW15-W-SP-L)
- EATON WIRING DEVICES Switch 2Toggle 1P/1P Grd White (271W-BOX)
- EATON WIRING DEVICES Switch Duplex 1P Ltalm (05224-2TS)
- APPLETON ELECTRIC Sealed LAB Switch, 3-Way, 1Gang (LAB23W)
- Eaton Wiring Devices Wall Switches