Shop All Wall Switches
Eaton Wiring Devices
Switch Toggle Quiet 3Wy 20A Iv
Mfr # CS320V
Zoro # G406890646
product price: $12.45
/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Three-way
- Color Ivory
- Wiring Method Side wire
- Application Commercial
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # CS320V
- Zoro # G406890646
- UPC # 32664488580
- Country of Origin United States
- Category Wall Switches
Dimensions
Allowable Wire Size | #14-10 AWG |
Product Height | 4.2 IN |
Product Width | .902 IN |
Product Length/Depth | 1.3 IN |
Details
Switch Type | Three-way |
Color | Ivory |
Wiring Method | Side wire |
Application | Commercial |
Material | PVC |
Type | Toggle switch |
Amperage Rating | 20A |
Number of Ways | Three-Way |
Terminal Enclosure Material T | Copper alloy |
Number Of Poles | Single-pole |
Terminals | 0.031 in |
Certifications | cULus Listed |
Mounting Type | Wall |
Connector Type | Screw |
Voltage Rating | 120/277 V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS California Standard 50A 125/250V 4-Wires Locking Male Plug Assembly (CS6365)
- DAYTON Selector Switch, 2 Pos., Keyed, 22mm (30G269)
- POWER FIRST Surge Protector Outlet Strip, 6 ft., White (52NY61)
- PANDUIT 24.7" L Heavy Duty Cable Tie NAT PK 50 (PLT7LH-L)
- EATON WIRING DEVICES EATONWI-FI SMARTDECORATOR SWITCH (WFSW15-C6-SP-L)
- EATON WIRING DEVICES Switch Toggle Circuit Ctrl 1P (452-BOX)
- EATON WIRING DEVICES Switch Duplex 1P Ltalm (05224-2TS)
- EATON WIRING DEVICES SWTCH DECR SP WHT15A10PK (05601-2WM)
- EATON WIRING DEVICES Control Fan/Lt Rotary 4Spd Wht (RDC15-W-K)
- EATON WIRING DEVICES Z-WAVE PLUS ACCESSORY SWITCH (RF9617DSG)
- LEVITON Rockr Switch 3W 15A Blk (05603-2ES)
- Eaton Wiring Devices Lighting Controls