Shop All Wall Switches
Eaton Wiring Devices
Switch Toggle Quiet 1P 20A Wht
Mfr # CS120W
Zoro # G606890798
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Single-pole
- Color White
- Wiring Method Side wire
- Material PVC
- Type Toggle switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # CS120W
- Zoro # G606890798
- UPC # 32664488238
- Country of Origin United States
- Category Wall Switches
Dimensions
Product Width | .902 IN |
Product Length/Depth | 1.3 IN |
Product Height | 4.2 IN |
Allowable Wire Size | #14-10 AWG |
Details
Switch Type | Single-pole |
Color | White |
Wiring Method | Side wire |
Material | PVC |
Type | Toggle switch |
Application | Commercial |
Certifications | cULus Listed |
Terminal Enclosure Material T | Brass |
Voltage Rating | 120/277 V |
Number Of Poles | Single-pole |
Load type | Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen |
Connector Type | Screw |
Amperage Rating | 20A |
Mounting Type | Flush |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 3.20A, 600V AC, Non-Indicating (LPJ-3-2/10SP)
- RACO Conduit Outlet Body, LB Style, 2" Hub Sz (LB200)
- BUCHANAN Twist On Wire Connector, 22-10 AWG, PK100 (WT41-1)
- MERSEN Midget Fuse, TRM Series, Time Delay, 15A, 250V AC, 10kA (TRM15)
- EATON WIRING DEVICES Switch/Nightlight Led 15A Ivry (7738V-BOX)
- EATON WIRING DEVICES Switch Toggle Quiet 1P 15A Brn (CS115B)
- EATON WIRING DEVICES Switch Quiet Sp & 3Wy Br (05241-000)
- EATON WIRING DEVICES Switch Quiet Rckr 4Way 15A Wht (7504W-BOX)
- EATON WIRING DEVICES Swtch Ac Quiet Decr 3Wy15A Wht (7513W-BOX)
- EATON WIRING DEVICES Switch Toggle In-Line Surf Brn (735B-BOX)
- LEVITON Red Pilot Light Switch (01221-PLR)
- Eaton Wiring Devices Wall Switches