Shop All Wall Switches
Eaton Wiring Devices
Switch Toggle Quiet 1P 20A Iv
Mfr # CS120V
Zoro # G306890708
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Single-pole
- Color Ivory
- Wiring Method Side wire
- Type Toggle switch
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # CS120V
- Zoro # G306890708
- UPC # 32664488184
- Country of Origin United States
- Category Wall Switches
Dimensions
Product Width | .902 IN |
Product Length/Depth | 1.3 IN |
Product Height | 4.2 IN |
Allowable Wire Size | #14-10 AWG |
Details
Switch Type | Single-pole |
Color | Ivory |
Wiring Method | Side wire |
Type | Toggle switch |
Material | PVC |
Application | Commercial |
Mounting Type | Flush |
Load type | Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen |
Connector Type | Screw |
Number Of Poles | Single-pole |
Voltage Rating | 120/277 V |
Amperage Rating | 20A |
Certifications | cULus Listed |
Terminal Enclosure Material T | Brass |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, CC Class, LP-CC Series, Time-Delay, 1.5A, 600V AC, Non-Indicating (LP-CC-1-1/2)
- 3M Scotchlok 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK50 (M10-10RX)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Red (P2R)
- HONEYWELL Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 300V AC, Actuator Location: Top (GLCA01E7B)
- EATON WIRING DEVICES Switch Toggle Quiet 1P 15A Brn (CS115B)
- EATON WIRING DEVICES Switch Tog Ivory 20A 120/277V (CS220V)
- EATON WIRING DEVICES Switch Toggle Circuit Ctrl 1P (452-BOX)
- EATON WIRING DEVICES Z-WAVE PLUS ACCESSORY SWITCH (RF9617DSG)
- EATON WIRING DEVICES Switch Toggle Quiet 1P 20A Wht (CS120W)
- EATON WIRING DEVICES Switch Toggle Wht 20A 120/277V (CS220W)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Brn, Rockr (DS120)
- Eaton Wiring Devices Lighting Controls