Shop All Wall Switches
Eaton Wiring Devices
Switch Toggle Quiet 1P 15A Wht
Mfr # CSB115STW-SP
Zoro # G806890741
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Single-pole
- Color White
- Wiring Method Back and side
- Material PVC
- Type Toggle switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # CSB115STW-SP
- Zoro # G806890741
- UPC # 32664709937
- Country of Origin Mexico
- Category Wall Switches
Dimensions
Product Width | .902 IN |
Allowable Wire Size | #14-10 AWG |
Product Height | 4.2 IN |
Product Length/Depth | 1.3 IN |
Details
Switch Type | Single-pole |
Color | White |
Wiring Method | Back and side |
Material | PVC |
Type | Toggle switch |
Application | Commercial |
Number Of Poles | Single-pole |
Terminal Enclosure Material T | Brass |
Load type | Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen |
Certifications | cULus Listed |
Amperage Rating | 15A |
Voltage Rating | 120/277 V |
Terminals | 0.031 in |
Connector Type | Screw |
Mounting Type | Flush |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Coax Cable, VGA, HD15 M/M, RA, RGB, 3ft (P502-003-RA)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 5 Pin, SPDT (RPM12B7)
- STA-KON 22-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (AB14-10A)
- SUPERIOR ELECTRIC 30 Amp Male NEMA L14-30P to 50 Amp Female NEMA 14-50R Adapter Plug for RV (RVA1592)
- EATON WIRING DEVICES Control Fan Rtry Variable Ivry (RFS5-V-K)
- EATON WIRING DEVICES COMMERCIAL GRADE DECORATOR SWITCH (7621W-BOX)
- EATON WIRING DEVICES Decor Sngl Swtch120/277V (05601-2TS)
- EATON WIRING DEVICES SWTCH DECR SP WHT15A10PK (05601-2WM)
- EATON WIRING DEVICES Switch Deco Sp 15A 120/277V Sg (7501SG-K-L)
- EATON WIRING DEVICES Switch 2Toggle 3Wy/3Wy Grd Wht (276W-BOX)
- LEVITON Wall Swtch, 1-Pole, 120/277V, 20A, Wht, Toggl (M1221-W)
- Eaton Wiring Devices Lighting Controls