Shop All Wall Switches
Eaton Wiring Devices
Switch Toggle Quiet 1P 15A Brn
Mfr # CS115B
Zoro # G706890704
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Single-pole
- Color Brown
- Wiring Method Side wire
- Material PVC
- Type Toggle switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Wiring Devices
- MFR # CS115B
- Zoro # G706890704
- UPC # 32664487309
- Country of Origin United States
- Category Wall Switches
Dimensions
Product Length/Depth | 1.3 IN |
Product Width | .902 IN |
Allowable Wire Size | #14-10 AWG |
Product Height | 4.2 IN |
Details
Switch Type | Single-pole |
Color | Brown |
Wiring Method | Side wire |
Material | PVC |
Type | Toggle switch |
Application | Commercial |
Number Of Poles | Single-pole |
Load type | Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen |
Certifications | cULus Listed |
Voltage Rating | 120/277 V |
Terminal Enclosure Material T | Brass |
Connector Type | Screw |
Amperage Rating | 15A |
Mounting Type | Flush |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA DOG Circuit Breaker, 30A, Not Rated (420843-1)
- EATON Lmt Swtch Head, Cat Wskr Head, Top, 1.10 In (E50DW1)
- KILLARK Conduit Outlet Body, Iron, T, 3/4 In. (GECTT-2M)
- CARLING TECHNOLOGIES Toggle Switch, DPDT, 6 Connections, Circuit 1 On, Circuit 2 On, Off, 3/4 hp, 10A @ 250V AC (2GP51-73)
- EATON WIRING DEVICES WI-FI SMART DECORATOR SWITCH (WFSW15-C7-SP-L)
- EATON WIRING DEVICES Switch Toggle Quiet 1P 20A Wht (CS120W)
- EATON WIRING DEVICES Switch Decorator W/Led Lt Dimm (7738W-K)
- EATON WIRING DEVICES Switch Toggle 15A 120Vac White (1301W)
- EATON WIRING DEVICES Switch Duplex 1P Ltalm (05224-2TS)
- EATON WIRING DEVICES Switch Toggle Wht 20A 120/277V (CS220W)
- BRYANT Switches and Lighting Controls, Protective Enclosure for IR Ceiling Sensor, NEMA 4X (MSP4X)
- Eaton Wiring Devices Wall Switches