Shop All Wall Switches
Eaton Wiring Devices
Switch Toggle Lt Almond 20A
Mfr # CS120LA
Zoro # G806890727
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Single-pole
- Color Light almond
- Wiring Method Side wire
- Type Toggle switch
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # CS120LA
- Zoro # G806890727
- UPC # 32664583179
- Country of Origin United States
- Category Wall Switches
Dimensions
Product Length/Depth | 1.3 IN |
Product Width | .902 IN |
Allowable Wire Size | #14-10 AWG |
Product Height | 4.2 IN |
Details
Switch Type | Single-pole |
Color | Light almond |
Wiring Method | Side wire |
Type | Toggle switch |
Material | PVC |
Application | Commercial |
Mounting Type | Flush |
Amperage Rating | 20A |
Connector Type | Screw |
Terminal Enclosure Material T | Brass |
Load type | Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen |
Number Of Poles | Single-pole |
Voltage Rating | 120/277 V |
Certifications | cULus Listed |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Device Box, Ivory, Boxes (2347)
- MARINCO Cls40Mrsb-E Cls Series Pnl Mnt (400A/600V) 1.125" Stud; Male-Grn (E) (CLS40MRSB-E)
- TECHFLEX Weld Wrap, 3.000 In., 25 ft., Black (WWN3.00BK25)
- MERSEN CC Class, ATDR Series, Time-Delay, 25A, 600V AC, Non-Indicating (ATDR25)
- EATON WIRING DEVICES Switch Toggle Quiet 1P 20A Wht (CS120W)
- EATON WIRING DEVICES Switch Toggle Wht 20A 120/277V (CS220W)
- EATON WIRING DEVICES WI-FI SMART DECORATOR SWITCH (WFSW15-C7-SP-L)
- EATON WIRING DEVICES EATONWI-FI SMARTDECORATOR SWITCH (WFSW15-W-SP-L)
- EATON WIRING DEVICES EATONWI-FI SMARTDECORATOR SWITCH (WFSW15-C6-SP-L)
- EATON WIRING DEVICES Switch Tog Ivory 20A 120/277V (CS220V)
- ZORO SELECT Wall Switch, 20A, White, 2-Pole Type, Toggle (4902BW)
- Eaton Wiring Devices Wall Switches