Shop All Toggle Switches
Eaton Wiring Devices
SWITCH TOGGLE COPAL 1P 15A WHT
Mfr # 5221-7W-BU
Zoro # G807373540
Sold in multiples of 10 for $71.50
$71.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Width .88 IN
- Certifications UL
- Product Length/Depth 1.31 IN
- Product Height 3.28 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Wiring Devices
- MFR # 5221-7W-BU
- Zoro # G807373540
- UPC # 32664752193
- Country of Origin United States
- Category Toggle Switches
Dimensions
Product Width | .88 IN |
Product Length/Depth | 1.31 IN |
Product Height | 3.28 IN |
Details
Certifications | UL |
Description
Meets all UL 20 requirements For direct connection to aluminum or copper wire Longer, wider strap provides 40 percent more contact area to wall board Virtually eliminates floating installations Industrial design cam action mechanism insures quiet switch action Side wire terminals accept up to 10 solid or stranded wire Terminal screws are backed outready for wiring Combination slotPhillips head mounting and terminal screws 15 amp, 120 volt UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Flanged Twist-Lock Receptacle 2P 3W 480VAC (HBL2346)
- MULTI-FAB Reflectors, Reflector (112-749)
- SIGMA ELECTRIC Repl Gasket 1 Gang (14001)
- EATON BUSSMANN Automotive Fuse, SFE Series, 14A, 32V DC, Indicating, 5 PK (SFE-14)
- EATON WIRING DEVICES Toggle Switch, 15 A, 120 V, Polycarbonate Housing Material, White (1303-7W)
- EATON WIRING DEVICES Toggle Switch, 15 A, 120 V, Polycarbonate Housing Material, Light Almond (1301-7LA)
- EATON WIRING DEVICES 5223V7VBU Toggle Switch, 15 A, 120 V, Screw Terminal, Ivory (5223-7V-BU)
- EATON WIRING DEVICES Toggle Switch, 15 A, 120 V, 3 -Position, Push-In Terminal, Polycarbonate Housing Material (1303W)
- HUBBELL WIRING DEVICE-KELLEMS Marine Toggle Switch, SPDT, 1/4 in. Solder (M123SP)
- EATON Toggle Switch, SPST, 2 Connections, On/Off, 3/4 hp, 10A @ 277V AC, 20A @ 125V AC (XTD1A1A2)
- LEVITON Toggle Switch 20A 120 277V 3Way Tgle Sw Black (1223-2E)
- Eaton Wiring Devices Toggle Switches