Shop All Wall Switches
Eaton Wiring Devices
Switch Toggle Circuit Ctrl 1P
Mfr # 452-BOX
Zoro # G706890810
product price: $41.89
/pk 10, $4.19/ea
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Canopy
- Color Metal
- Type Switch
- Material Polycarbonate
- Voltage Rating 125/250V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 452-BOX
- Zoro # G706890810
- UPC # 32664232602
- Country of Origin United States
- Category Wall Switches
Details
Switch Type | Canopy |
Color | Metal |
Type | Switch |
Material | Polycarbonate |
Voltage Rating | 125/250V |
Amperage Rating | 3A, 6A |
Actuator | Toggle |
Description
Legal Pad Yellow 8.5X11-3/4In, 12PK, 10PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Pressure Switch, For SpeedAire (D3005000164)
- SQUARE D Miniature Circuit Breaker, QO Series 30/30A, 2x1 Pole, 120/240V AC (QO3030)
- ELECTRIDUCT Rodent Resistant Protective Braided Sleeving - Electriduct (BS-J-RR-100-25)
- SCHNEIDER ELECTRIC Replacement Glass, PK5 (9001K57)
- EATON WIRING DEVICES WI-FI SMART DECORATOR SWITCH (WFSW15-C7-SP-L)
- EATON WIRING DEVICES Switch Deco Sp 15A 120/277V Sg (7501SG-K-L)
- EATON WIRING DEVICES Control Fan/Lt Rotary 4Spd Wht (RDC15-W-K)
- EATON WIRING DEVICES Switch Toggle Quiet 1P 15A Brn (CS115B)
- EATON WIRING DEVICES Switch Decorator W/Led Lt Dimm (7738W-K)
- EATON WIRING DEVICES Switch/Recpt Decr Tr 15A White (TR7730W)
- ZORO SELECT Wall Switch, White, 15A, 4-Way Switch (4804W)
- Eaton Wiring Devices Wall Switches