Shop All Wall Switches
Eaton Wiring Devices
Switch Toggle 4Way White 15A
Mfr # 1242-7W-BOX
Zoro # G206890600
product price: $18.85
/ea
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Four-way
- Color White
- Wiring Method Side and push
- Material Polycarbonate
- Application Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 1242-7W-BOX
- Zoro # G206890600
- UPC # 32664750168
- Country of Origin United States
- Category Wall Switches
Dimensions
Allowable Wire Size | #14-10 AWG |
Product Height | 3.28 IN |
Product Width | .88 IN |
Product Length/Depth | 1.31 IN |
Details
Switch Type | Four-way |
Color | White |
Wiring Method | Side and push |
Material | Polycarbonate |
Application | Residential |
Type | Toggle switch |
Special Features | Box |
Connector Type | Grounding |
Amperage Rating | 15A |
Number Of Poles | Two-pole |
Number of Ways | Four-Way |
Mounting Type | Wall |
Certifications | cULus Listed |
Voltage Rating | 120V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Emergency Stop Push Button, Red (C22-PVT60P-K11)
- VAST Trolley 2-Wheel 9/16", 1-Hole EG (V399)
- ATC 400 Series Interval Timer (400-07-A)
- KILLARK Elbow, Male/Fem, 90 deg., Iron, 3/4" (BL-90-2M)
- EATON WIRING DEVICES Decor Sngl Swtch120/277V (05601-2TS)
- EATON WIRING DEVICES Switch Quiet Rckr 4Way 15A Wht (7504W-BOX)
- EATON WIRING DEVICES Swtch Ac Quiet Decr 3Wy15A Wht (7513W-BOX)
- EATON WIRING DEVICES Switch/Pilot Light Wht 1P 15A (277W-BOX)
- EATON WIRING DEVICES Switch Quiet Sp & 3Wy Br (05241-000)
- EATON WIRING DEVICES Switch Toggle Quiet 1P 20A Wht (CS120W)
- ZORO SELECT Wall Switch, 15A, Ivory, 1-Pole Type, Toggle (4801BI)
- Eaton Wiring Devices Lighting Controls