Shop All Toggle Switches
Eaton Wiring Devices
SWITCH TOGGLE 3WAY WHT
Mfr # 5223-7W-BU
Zoro # G607373528
product price: $9.45
/ea
Sold in multiples of 10 for $94.50
$94.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Switch Type Three-way
- Special Features Bulk
- Material Polycarbonate
- Application Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 5223-7W-BU
- Zoro # G607373528
- UPC # 32664752209
- Country of Origin United States
- Category Toggle Switches
Dimensions
Allowable Wire Size | #14-10 AWG |
Product Height | 3.28 IN |
Product Width | .88 IN |
Product Length/Depth | 1.31 IN |
Details
Color | White |
Switch Type | Three-way |
Special Features | Bulk |
Material | Polycarbonate |
Application | Residential |
Wiring Method | Side wire |
Load Type | Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen |
Mounting Type | Wall |
Certifications | UL |
Voltage Rating | 120V |
Connector Type | Screw |
Number Of Poles | Single-pole |
Terminal Enclosure Material T | Brass |
Amperage Rating | 15A |
Type | Toggle switch |
Description
Meets all UL 20 requirements For direct connection to aluminum or copper wire Longer, wider strap provides 40 percent more contact area to wall board Virtually eliminates floating installations Industrial design cam action mechanism insures quiet switch action Side wire terminals accept up to 10 solid or stranded wire Terminal screws are backed outready for wiring Combination slotPhillips head mounting and terminal screws 15 amp, 120 volt UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Grommet Edging, .106" Thick, White, 100ft L (GEE98N-C)
- VAST Springless Nut, 1/2"-13"X1/2" EG, PK100 (V220 1/2-100)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 250 ft Length, Yellow, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDYEL250)
- EATON BUSSMANN Fuse, Time Delay, 15A, FRS-R Series, 600V AC, 300V DC, 5 in L x 13/16 in dia (FRS-R-15)
- EATON WIRING DEVICES Toggle Switch, 15 A, 120 V, 3 -Position, Push-In Terminal, Polycarbonate Housing Material (1303W)
- EATON WIRING DEVICES Toggle Switch, 15 A, 120 V, Polycarbonate Housing Material, Light Almond (1301-7LA)
- EATON WIRING DEVICES 5223V7VBU Toggle Switch, 15 A, 120 V, Screw Terminal, Ivory (5223-7V-BU)
- EATON WIRING DEVICES Toggle Switch, 15 A, 120 V, Polycarbonate Housing Material, White (1303-7W)
- THE BEST CONNECTION Heavy Duty All Metal Toggle 20A 12V S.P. (JTT2653J)
- LEGRAND Despard Toggle Switch, 3-Way Screw, Ivory (ACD3I)
- LEVITON Wall Swtch, 1-Pole, Side, 120/277V, 20A, Ivry (CS120-2I)
- Eaton Wiring Devices Toggle Switches