Shop All Wall Switches
Eaton Wiring Devices
Switch Toggle 3Way White 15A
Mfr # CS315W
Zoro # G006890787
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Three-way
- Color White
- Wiring Method Side wire
- Material PVC
- Type Toggle switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Wiring Devices
- MFR # CS315W
- Zoro # G006890787
- UPC # 32664487804
- Country of Origin United States
- Category Wall Switches
Dimensions
Product Length/Depth | 1.3 IN |
Product Width | .902 IN |
Allowable Wire Size | #14-10 AWG |
Product Height | 4.2 IN |
Details
Switch Type | Three-way |
Color | White |
Wiring Method | Side wire |
Material | PVC |
Type | Toggle switch |
Application | Commercial |
Connector Type | Screw |
Number Of Poles | Single-pole |
Terminal Enclosure Material T | Copper alloy |
Amperage Rating | 15A |
Certifications | cULus Listed |
Terminals | 0.031 in |
Voltage Rating | 120/277 V |
Number of Ways | Three-Way |
Mounting Type | Wall |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, S505 Series, Time-Delay, 2A, 250V AC, 1.5kA at 250V AC, 5 PK (S505-2-R)
- MULBERRY Number of Gangs: 8 Steel, Painted/Smooth Semi-Gloss Finish, White (86078)
- EATON BUSSMANN Semiconductor Fuse, KAC Series, 100A, Fast-Acting, 600V AC, Bolt-On (KAC-100)
- CABLOFIL Wire Cable Tray, Width 4 In, L 6.5 Ft, PK4 (PACKCF54/100EZ)
- EATON WIRING DEVICES Switch Recpt/Togg Tr 1P15A Brn (TR274B)
- EATON WIRING DEVICES Switch Toggle Quiet 1P 20A Iv (CS120V)
- EATON WIRING DEVICES Switch Toggle Quiet 1P 15A Brn (CS115B)
- EATON WIRING DEVICES Control Fan/Lt Rotary 4Spd Wht (RDC15-W-K)
- EATON WIRING DEVICES Switch 2Toggle 3Wy/3Wy Grd Wht (276W-BOX)
- EATON WIRING DEVICES Switch Tog Ivory 20A 120/277V (CS220V)
- HUBBELL Wall Swtch, 4-Way, 120/277V, 15A, Ivry, Toggl (HBL1204I)
- Eaton Wiring Devices Lighting Controls