Shop All Wall Switches
Eaton Wiring Devices
Switch Toggle 15A 120Vac Ivory
Mfr # 1301V
Zoro # G106890731
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Height 3.28 IN
- Certifications cULus Listed
- Product Width .88 IN
- Product Length/Depth 1.31 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Wiring Devices
- MFR # 1301V
- Zoro # G106890731
- UPC # 32664191107
- Country of Origin United States
- Category Wall Switches
Dimensions
Product Height | 3.28 IN |
Product Width | .88 IN |
Product Length/Depth | 1.31 IN |
Details
Certifications | cULus Listed |
Description
Switch Tgl Qt 1P N/Grd Brn Ea, 10PK, 10PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROMEX 8 AWG 3 Conductor Nonmetallic Building Cable 600V 25 ft. GY (147835)
- VINYLGUARD Shrink Tubing, 4.0in ID, Clear, 50ft (30-VG-4000C-G3)
- WIREMOLD Blank Cover Assembly, Gray (FPBTCAL)
- ALLEN TEL 9-Pin Data Connector Kit-Type D, Female (ATD9FCK)
- EATON WIRING DEVICES Switch Recpt/Togg Tr 1P15A Brn (TR274B)
- EATON WIRING DEVICES Switch Quiet Rckr 4Way 15A Wht (7504W-BOX)
- EATON WIRING DEVICES Switch Decorator W/Led Lt Dimm (7738W-K)
- EATON WIRING DEVICES Switch Toggle Wht 20A 120/277V (CS220W)
- EATON WIRING DEVICES Switch Toggle 15A 120Vac White (1301W)
- EATON WIRING DEVICES SWTCH DECR SP WHT15A10PK (05601-2WM)
- GORGEOUSGLOW 15A Decora WiFi Smart Switch, White (GO2514974)
- Eaton Wiring Devices Lighting Controls