Shop All Wall Switches
Eaton Wiring Devices
Switch Togg Quiet Ltd 3Way Wht
Mfr # 1303-7LTWBOX
Zoro # G306890807
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Three-way
- Color White
- Wiring Method Back and side, push wire
- Application Residential
- Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 1303-7LTWBOX
- Zoro # G306890807
- UPC # 32664519482
- Country of Origin United States
- Category Wall Switches
Dimensions
Product Length/Depth | 1.31 IN |
Allowable Wire Size | #14-10 AWG |
Product Height | 3.28 IN |
Product Width | .88 IN |
Details
Switch Type | Three-way |
Color | White |
Wiring Method | Back and side, push wire |
Application | Residential |
Material | Polycarbonate |
Type | Toggle switch |
Amperage Rating | 15A |
Number Of Poles | Single-pole |
Load type | Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen |
Voltage Rating | 120V |
Connector Type | Screw |
Special Features | Box |
Mounting Type | Flush |
Number of Ways | Three-Way |
Certifications | cULus Listed |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Cat 6 Patch Cable, 14 ft, Blue (AT1614-BU)
- RACO Connector, Flex Conduit, Tite Bite, 3/4 In (3303)
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (523)
- MERSEN UL Class Fuse, RK5 Class, TRS-R Series, Time-Delay, 20A, 600V AC, Non-Indicating (TRS20R)
- EATON WIRING DEVICES Switch Toggle Quiet 1P 15A Brn (CS115B)
- EATON WIRING DEVICES EATONWI-FI SMARTDECORATOR SWITCH (WFSW15-C6-SP-L)
- EATON WIRING DEVICES WI-FI SMART DECORATOR SWITCH (WFSW15-C7-SP-L)
- EATON WIRING DEVICES Control Fan/Lt Rotary 4Spd Wht (RDC15-W-K)
- EATON WIRING DEVICES Switch Deco Sp 15A 120/277V Sg (7501SG-K-L)
- EATON WIRING DEVICES Control Fan Rtry Variable Ivry (RFS5-V-K)
- GREENGATE Office Station 3 White (RC-6TSB-OS3-W)
- Eaton Wiring Devices Lighting Controls