Shop All Wall Switches
Eaton Wiring Devices
Switch Togg Quiet 4Way 15A Brn
Mfr # 1242-7B-BOX
Zoro # G606890811
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Four-way
- Color Brown
- Wiring Method Side and push
- Type Toggle switch
- Connector Type Grounding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 1242-7B-BOX
- Zoro # G606890811
- UPC # 32664734960
- Country of Origin United States
- Category Wall Switches
Dimensions
Allowable Wire Size | #14-10 AWG |
Product Width | .88 IN |
Product Length/Depth | 1.31 IN |
Product Height | 3.28 IN |
Details
Switch Type | Four-way |
Color | Brown |
Wiring Method | Side and push |
Type | Toggle switch |
Connector Type | Grounding |
Certifications | cULus Listed |
Special Features | Box |
Application | Residential |
Number of Ways | Four-Way |
Number Of Poles | Two-pole |
Material | Polycarbonate |
Mounting Type | Wall |
Voltage Rating | 120V |
Amperage Rating | 15A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Thermal Unit, 1.14A, PK3 (CR123H132A)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 3R, Hinged (RHC242408)
- HOFFMAN Pushbutton Enclosure, 30mm, 3 Hole, Plastic (VM933-PBS3)
- BURNDY Insulated Multitap Connector, 1.56 In. L (BITO2/0)
- EATON WIRING DEVICES Switch Decorator W/Led Lt Dimm (7738W-K)
- EATON WIRING DEVICES Control Fan/Lt Rotary 4Spd Wht (RDC15-W-K)
- EATON WIRING DEVICES Switch Recpt/Togg Tr 1P15A Brn (TR274B)
- EATON WIRING DEVICES Switch 2 Toggle 3Wy/3Wy Grd Iv (276V-BOX)
- EATON WIRING DEVICES Swtch 2Tog 1P Ivy 15A 120/277V (271V-BOX)
- EATON WIRING DEVICES Switch Toggle Circuit Ctrl 1P (452-BOX)
- HUBBELL Wall Switch, White, 1/2 HP, 1-Pole Switch (RSD115PLW)
- Eaton Wiring Devices Wall Switches