Shop All Wall Switches
Eaton Wiring Devices
Switch Tog Ivory 20A 120/277V
Mfr # CS220V
Zoro # G706890667
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Two-pole
- Color Ivory
- Wiring Method Side wire
- Application Commercial
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # CS220V
- Zoro # G706890667
- UPC # 32664488351
- Country of Origin United States
- Category Wall Switches
Dimensions
Product Width | .902 IN |
Allowable Wire Size | #14-10 AWG |
Product Height | 4.2 IN |
Product Length/Depth | 1.3 IN |
Details
Switch Type | Two-pole |
Color | Ivory |
Wiring Method | Side wire |
Application | Commercial |
Material | PVC |
Type | Toggle switch |
Voltage Rating | 120/277 V |
Terminal Enclosure Material T | Brass |
Amperage Rating | 20A |
Mounting Type | Flush |
Connector Type | Screw |
Certifications | cULus Listed |
Number Of Poles | Two-pole |
Load type | Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 20A, 600V (HBL420P5W)
- ACT FDA Compliant Metal Detectable Zip Ties - 14" Long - 120 Lbs Tensile Strength - 100 pc Pack - Teal (CTMD1400-120)
- HUBBELL Adapter, Angle, 60 A (HBL26404)
- SQUARE D Panelboard enclosure cover, NQ, NEMA 1, surface, 14in W x 50in H (NQC50S)
- EATON WIRING DEVICES Swtch Ac Quiet Decr 3Wy15A Wht (7513W-BOX)
- EATON WIRING DEVICES Switch 2Toggle 3Wy/3Wy Grd Wht (276W-BOX)
- EATON WIRING DEVICES Switch Toggle Quiet 1P 20A Wht (CS120W)
- EATON WIRING DEVICES Switch Toggle Lt Almond 20A (CS120LA)
- EATON WIRING DEVICES Switch Toggle Quiet 2P 20A Brn (CS220B)
- EATON WIRING DEVICES Switch Duplex 1P Ltalm (05224-2TS)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Toggle Switch, Commercial Grade, Three Way, 20A 120/277V AC, Side Wired, Light Almond Toggle (CS320LA)
- Eaton Wiring Devices Lighting Controls