Shop All Wall Switches
Eaton Wiring Devices
Switch Tog 4-Way Ivory 15A
Mfr # 1242-7V-BOX
Zoro # G306890647
product price: $18.85
/ea
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Four-way
- Color Ivory
- Wiring Method Side and push
- Application Residential
- Type Toggle switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 1242-7V-BOX
- Zoro # G306890647
- UPC # 32664750151
- Country of Origin United States
- Category Wall Switches
Dimensions
Allowable Wire Size | #14-10 AWG |
Product Height | 3.28 IN |
Product Width | .88 IN |
Product Length/Depth | 1.31 IN |
Details
Switch Type | Four-way |
Color | Ivory |
Wiring Method | Side and push |
Application | Residential |
Type | Toggle switch |
Material | Polycarbonate |
Connector Type | Grounding |
Voltage Rating | 120V |
Mounting Type | Wall |
Number Of Poles | Two-pole |
Amperage Rating | 15A |
Special Features | Box |
Number of Ways | Four-Way |
Certifications | cULus Listed |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL PT 6C 620 SKT PLUG (PT06A106S)
- QUICKCABLE Spiral Wrap 1/8" I.D.-1/16"-1/2" (503251-100)
- BASO K19At-72H 72" Super Slim Jim (K19AT-72H)
- SIEMENS Push Button Operator, Black, Plastic Bezel (3SU1000-1AD10-0AA0)
- EATON WIRING DEVICES COMMERCIAL GRADE DECORATOR SWITCH (7621W-BOX)
- EATON WIRING DEVICES Switch Deco Sp 15A 120/277V Sg (7501SG-K-L)
- EATON WIRING DEVICES Switch Quiet Sp & 3Wy Br (05241-000)
- EATON WIRING DEVICES Switch 2 Toggle 3Wy/3Wy Grd Iv (276V-BOX)
- EATON WIRING DEVICES Switch Toggle Quiet 1P 20A Iv (CS120V)
- EATON WIRING DEVICES Switch Toggle Quiet 2P 20A Brn (CS220B)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Switches and Lighting Controls, Residential Grade, Toggle Switches, Three Way, 15A 120V AC, Light Almond (RS315LA)
- Eaton Wiring Devices Wall Switches