Shop All Wall Switches
Eaton Wiring Devices
Switch Tgl Qt 3Way Grd Brn Box
Mfr # 1303-7B-BOX
Zoro # G006890619
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Height 3.28 IN
- Certifications cULus Listed
- Product Width .88 IN
- Product Length/Depth 1.31 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Wiring Devices
- MFR # 1303-7B-BOX
- Zoro # G006890619
- UPC # 32664186707
- Country of Origin United States
- Category Wall Switches
Dimensions
Product Height | 3.28 IN |
Product Width | .88 IN |
Product Length/Depth | 1.31 IN |
Details
Certifications | cULus Listed |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB5AA333)
- IDEAL Toggle Switch, DPST, 10A @ 250V, QuikConnct (774005)
- ZORO SELECT Channel Springless Nut, 5/8In, Silver, PK25 (V220 5/8)
- GOODMAN Transformer, 120VAC to 24VAC, 40VA (0130M00140S)
- EATON WIRING DEVICES Switch Recpt/Togg Tr 1P15A Brn (TR274B)
- EATON WIRING DEVICES EATONWI-FI SMARTDECORATOR SWITCH (WFSW15-C6-SP-L)
- EATON WIRING DEVICES Switch Quiet Sp & 3Wy Br (05241-000)
- EATON WIRING DEVICES Switch/Recpt Decr Tr 15A White (TR7730W)
- EATON WIRING DEVICES Switch Duplex 1P Ltalm (05224-2TS)
- EATON WIRING DEVICES Control Fan Rtry Variable Ivry (RFS5-V-K)
- LEVITON Wht 15a 3way Switch, 10PK (E5603-0MW)
- Eaton Wiring Devices Wall Switches