Shop All Wall Switches
Eaton Wiring Devices
Switch Tgl Qt 3W N/Grd Wht Box
Mfr # 1303W-BOX
Zoro # G106890830
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Three-way
- Color White
- Wiring Method Back and side, push wire
- Application Residential
- Special Features Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Wiring Devices
- MFR # 1303W-BOX
- Zoro # G106890830
- UPC # 32664186608
- Country of Origin United States
- Category Wall Switches
Dimensions
Product Width | .88 IN |
Product Height | 3.28 IN |
Allowable Wire Size | #14-10 AWG |
Product Length/Depth | 1.31 IN |
Details
Switch Type | Three-way |
Color | White |
Wiring Method | Back and side, push wire |
Application | Residential |
Special Features | Box |
Type | Toggle switch |
Material | Polycarbonate |
Certifications | cULus Listed |
Number Of Poles | Single-pole |
Mounting Type | Wall |
Number of Ways | Three-Way |
Connector Type | Non-grounding |
Amperage Rating | 15A |
Voltage Rating | 120V |
Description
Switch Tgl Ac 3Wy N/Grd Iv Box, 10PK, 10PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 10' Long - White (HS357-S10-WHITE)
- HONEYWELL Pressure Switch, 1/8-27 in MNPT, SPST-NO, 14 to 24 psi, Standard Action (76052-B00000150-01)
- SQUARE D Selector switch head, Harmony 9001SK, plastic, standard handle, black, 30mm, 3 positions, spring return right to center (9001SKS73B)
- COXREELS 100 ft. 16/3 Retractable Cord Reel 13.0 Amps 1 Outlets 120VAC Voltage (EZ-PC24-0016-A)
- EATON WIRING DEVICES Switch Toggle Wht 20A 120/277V (CS220W)
- EATON WIRING DEVICES Switch/Pilot Light Wht 1P 15A (277W-BOX)
- EATON WIRING DEVICES Switch 2Toggle 1P/1P Grd White (271W-BOX)
- EATON WIRING DEVICES WI-FI SMART DECORATOR SWITCH (WFSW15-C7-SP-L)
- EATON WIRING DEVICES Switch Toggle Quiet 2P 20A Brn (CS220B)
- EATON WIRING DEVICES Z-WAVE PLUS ACCESSORY SWITCH (RF9617DSG)
- LEVITON DECORA SLID DIMRS WHT3PK (6672-3PW)
- Eaton Wiring Devices Lighting Controls