Shop All Wall Switches
Eaton Wiring Devices
Switch Tgl Qt 3W N/Grd Brn Box
Mfr # 1303B-BOX
Zoro # G606890590
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Three-way
- Color Brown
- Wiring Method Back and side, push wire
- Application Residential
- Special Features Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 1303B-BOX
- Zoro # G606890590
- UPC # 32664186400
- Country of Origin United States
- Category Wall Switches
Dimensions
Product Height | 3.28 IN |
Product Width | .88 IN |
Product Length/Depth | 1.31 IN |
Allowable Wire Size | #14-10 AWG |
Details
Switch Type | Three-way |
Color | Brown |
Wiring Method | Back and side, push wire |
Application | Residential |
Special Features | Box |
Material | Polycarbonate |
Type | Toggle switch |
Number of Ways | Three-Way |
Voltage Rating | 120V |
Mounting Type | Wall |
Amperage Rating | 15A |
Certifications | cULus Listed |
Connector Type | Non-grounding |
Number Of Poles | Single-pole |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 3/4 in. x 100 ft Flexible Corrugated Black HDPE NON Split Tubing Wire Loom (BHDPENS034100)
- RED DOT Weatherproof Cover, 1 Gang, Rectangular, PVC (CKPS-BR)
- BURNDY Mechanicl Conn, Terminal, 4 to 14 AWG, PK10 (CL501TN)
- NVENT HOFFMAN Pushbutton Enclosure, 3.25 in. W, Steel (E1PB)
- EATON WIRING DEVICES Switch Quiet Rckr 4Way 15A Wht (7504W-BOX)
- EATON WIRING DEVICES Switch/Pilot Light Wht 1P 15A (277W-BOX)
- EATON WIRING DEVICES Switch Toggle Quiet 1P 15A Brn (CS115B)
- EATON WIRING DEVICES WI-FI SMART DECORATOR SWITCH (WFSW15-C7-SP-L)
- EATON WIRING DEVICES Switch Toggle Circuit Ctrl 1P (452-BOX)
- EATON WIRING DEVICES Switch Toggle Wht 20A 120/277V (CS220W)
- DECORA Swtch Qt3W Wh15A120/277V (05603-2WS)
- Eaton Wiring Devices Lighting Controls