Shop All Wall Switches
Eaton Wiring Devices
Switch Tgl Qt 1P N/Grd Brn Ea
Mfr # 1301B
Zoro # G006890800
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Single-pole
- Color Brown
- Wiring Method Side and push
- Material Polycarbonate
- Type Toggle switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Wiring Devices
- MFR # 1301B
- Zoro # G006890800
- UPC # 32664191008
- Country of Origin United States
- Category Wall Switches
Dimensions
Allowable Wire Size | #14-10 AWG |
Product Height | 3.28 IN |
Product Length/Depth | 1.31 IN |
Product Width | .88 IN |
Details
Switch Type | Single-pole |
Color | Brown |
Wiring Method | Side and push |
Material | Polycarbonate |
Type | Toggle switch |
Application | Residential |
Number Of Poles | Single-pole |
Voltage Rating | 120V |
Certifications | cULus Listed |
Connector Type | Screw |
Mounting Type | Flush |
Amperage Rating | 15A |
Description
Women'S Cabin Socks Asst, 36PK, 10PK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 50A, Time-Delay, 250V AC, Cylindrical (BP/FRN-R-50)
- ZORO SELECT 12 AWG 3 Conductor Carolprene Portable Cord 600V 25 ft. BK (E3700)
- POWER FIRST Cable Splitter, Diplexer, F-Type, 2.1 GHz (4LWZ6)
- EATON BUSSMANN Mounting Channel, 39 in L, Galv.Zinc, PK10 (DRL15MM)
- EATON WIRING DEVICES Decor Sngl Swtch120/277V (05601-2TS)
- EATON WIRING DEVICES Switch Tog Ivory 20A 120/277V (CS220V)
- EATON WIRING DEVICES WI-FI SMART DECORATOR SWITCH (WFSW15-C7-SP-L)
- EATON WIRING DEVICES Switch Toggle 15A 120Vac White (1301W)
- EATON WIRING DEVICES Switch 2 Toggle 3Wy/3Wy Grd Iv (276V-BOX)
- EATON WIRING DEVICES Switch Quiet Rckr 4Way 15A Wht (7504W-BOX)
- ZORO SELECT Switch, Brown, 20A, 1-Pole Switch, 1 to 2 HP (9901)
- Eaton Wiring Devices Wall Switches