Shop All Wall Switches
Eaton Wiring Devices
Switch Tgl Qt 1P Grd White Ea
Mfr # 1301-7W
Zoro # G106890663
product price: $4.29
/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Wiring Method Side and push
- Width .88 IN
- Height 3.28 IN
- Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 1301-7W
- Zoro # G106890663
- UPC # 32664750878
- Country of Origin Mexico
- Category Wall Switches
Dimensions
Width | .88 IN |
Height | 3.28 IN |
Length | 1.31 IN |
Allowable Wire Size | #14 - 10 AWG |
Details
Color | White |
Wiring Method | Side and push |
Material | Polycarbonate |
Voltage Rating | 120V |
Mounting Type | Flush |
Connector Type | Screw |
Load type | Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen |
Number Of Poles | Single-pole |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Enclosed Relay/Current Transducer, 20A (RIBX24SBV)
- POWER FIRST Ground Stake, 6 Outlet, 125V (21RJ26)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. BN (87-8001)
- NVENT CADDY Nut, Threaded Rod, 1/4In, 500 lb (SN25)
- EATON WIRING DEVICES Switch Toggle Quiet 1P 20A Iv (CS120V)
- EATON WIRING DEVICES Switch Toggle Quiet 2P 20A Brn (CS220B)
- EATON WIRING DEVICES Swtch Ac Quiet Decr 3Wy15A Wht (7513W-BOX)
- EATON WIRING DEVICES Switch Quiet Rckr 4Way 15A Wht (7504W-BOX)
- EATON WIRING DEVICES EATONWI-FI SMARTDECORATOR SWITCH (WFSW15-C6-SP-L)
- EATON WIRING DEVICES Switch Toggle Circuit Ctrl 1P (452-BOX)
- BRYANT Occupancy Snsr Wall Switch, Passive Infrared Motion Snsr, Manual On, Manual Adjust, 120V AC, Wht (MS1001NW)
- Eaton Wiring Devices Lighting Controls