Shop All Wall Switches
Eaton Wiring Devices
Switch Tgl Ac 3Wy N/Grd Iv Box
Mfr # 1303V-BOX
Zoro # G106890571
$30.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Three-way
- Color Ivory
- Wiring Method Back and side, push wire
- Material Polycarbonate
- Type Toggle switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Wiring Devices
- MFR # 1303V-BOX
- Zoro # G106890571
- UPC # 32664186509
- Country of Origin United States
- Category Wall Switches
Dimensions
Allowable Wire Size | #14-10 AWG |
Product Width | .88 IN |
Product Length/Depth | 1.31 IN |
Product Height | 3.28 IN |
Details
Switch Type | Three-way |
Color | Ivory |
Wiring Method | Back and side, push wire |
Material | Polycarbonate |
Type | Toggle switch |
Application | Residential |
Special Features | Box |
Mounting Type | Wall |
Connector Type | Non-grounding |
Certifications | cULus Listed |
Amperage Rating | 15A |
Voltage Rating | 120V |
Number of Ways | Three-Way |
Number Of Poles | Single-pole |
Description
Switch Toggle 15A 120Vac White, 10PK, 10PK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Heat Shrink Breakout Boot (HDBB-420-1-250)
- OMRON Photoelectric Sensor, T-Slot, Thru-Beam (EE-SX772R)
- CALCONDUIT Nipple, 1-1/2 in. x 4 in., Aluminum (119323)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, 1NC/1NO, 6A @ 240V AC, Actuator Location: Top (XCMD2102L1)
- EATON WIRING DEVICES WI-FI SMART DECORATOR SWITCH (WFSW15-C7-SP-L)
- EATON WIRING DEVICES Switch/Pilot Light Wht 1P 15A (277W-BOX)
- EATON WIRING DEVICES Switch Tog Ivory 20A 120/277V (CS220V)
- EATON WIRING DEVICES Switch Toggle Quiet 1P 20A Iv (CS120V)
- EATON WIRING DEVICES Switch Decorator W/Led Lt Dimm (7738W-K)
- EATON WIRING DEVICES Switch 2 Toggle 3Wy/3Wy Grd Iv (276V-BOX)
- HUBBELL WIRING DEVICE-KELLEMS Snapconnect, Circuit Tester, w/GFCI (SNAPCTG)
- Eaton Wiring Devices Lighting Controls