Shop All Wall Switches
Eaton Wiring Devices
Switch Recpt/Togg Tr 1P15A Brn
Mfr # TR274B
Zoro # G906890580
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Single-pole
- Color Brown
- Wiring Method Back and side
- Type Standard
- Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # TR274B
- Zoro # G906890580
- UPC # 32664722257
- Country of Origin China
- Category Wall Switches
Dimensions
Product Width | 1.08 IN |
Product Length/Depth | 1.3 IN |
Allowable Wire Size | #14 - #12 AWG |
Product Height | 4.19 IN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1-1/2 In., Nylon (P150NBK)
- PANDUIT 8" L Cable Tie BK PK 1000 (BT2S-M0)
- CANTEX Weatherproof Electrical Box, 37.3 cu in, FSE Box, 2 Gang, PVC (5133380)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 65A, 600V AC, Non-Indicating (FRS-R-65)
- EATON WIRING DEVICES Switch Duplex 1P Ltalm (05224-2TS)
- EATON WIRING DEVICES EATONWI-FI SMARTDECORATOR SWITCH (WFSW15-C6-SP-L)
- EATON WIRING DEVICES Switch Toggle Wht 20A 120/277V (CS220W)
- EATON WIRING DEVICES Switch Toggle Quiet 1P 20A Iv (CS120V)
- EATON WIRING DEVICES Switch Quiet Rckr 4Way 15A Wht (7504W-BOX)
- EATON WIRING DEVICES WI-FI SMART DECORATOR SWITCH (WFSW15-C7-SP-L)
- EATON WIRING DEVICES Switch Decorator W/Led Lt Dimm (7738W-K)
- Eaton Wiring Devices Wall Switches