Shop All Wall Switches
Eaton Wiring Devices
Switch Quiet Rckr 4Way 15A Wht
Mfr # 7504W-BOX
Zoro # G006890732
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Four-way
- Color White
- Wiring Method Back and push
- Type Switch decorator
- Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 7504W-BOX
- Zoro # G006890732
- UPC # 32664643835
- Country of Origin United States
- Category Wall Switches
Dimensions
Allowable Wire Size | #14-12 AWG |
Product Width | .97 in |
Product Length/Depth | 1.44 in |
Product Height | 4.19 in |
Details
Switch Type | Four-way |
Color | White |
Wiring Method | Back and push |
Type | Switch decorator |
Material | Thermoplastic |
Load type | INC |
Special Features | Box |
Closure Type | Maintained |
Voltage Rating | 120/277 V |
Mounting method | Flush |
Certifications | cULus Listed |
Amperage Rating | 15 A |
Actuator | Decorator |
Phase | Single-phase |
Number Of Poles | Four-way |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT ERICO Ground Rod Connector, Hammer Lock, Copper (EHL58G1K)
- WIEGMANN Back Panel, NOVAL Accessory, 14 Gang, Carbon Steel (HW-MP1210CSWW)
- SQUARE D Load Center, QO, 20 Spaces, 125A, 120/240V, Main Lug, 3 Phase (QO320L125GRB)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2 In. Arm L (9007CA11)
- EATON WIRING DEVICES EATONWI-FI SMARTDECORATOR SWITCH (WFSW15-C6-SP-L)
- EATON WIRING DEVICES Z-WAVE PLUS ACCESSORY SWITCH (RF9617DSG)
- EATON WIRING DEVICES Swtch Ac Quiet Decr 3Wy15A Wht (7513W-BOX)
- EATON WIRING DEVICES Switch/Pilot Light Wht 1P 15A (277W-BOX)
- EATON WIRING DEVICES Switch Quiet Sp & 3Wy Br (05241-000)
- EATON WIRING DEVICES Switch Toggle Quiet 1P 20A Iv (CS120V)
- AMERTAC Candlbra Lite Contrl Brz (SLC2BCB3-4)
- Eaton Wiring Devices Wall Switches