Shop All Toggle Switches
Eaton Wiring Devices
SWITCH QUIET DECR 3WAY 15A WHT
Mfr # 7503W-BOX
Zoro # G307373477
Sold in multiples of 10 for $81.90
$81.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Three-way
- Material Thermoplastic
- Color White
- Special Features Box
- Load Type Motor Control, Fan, LED, Incandescent, ELV,MLV,CFL, Flourescent, Halogen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Wiring Devices
- MFR # 7503W-BOX
- Zoro # G307373477
- UPC # 32664752414
- Country of Origin United States
- Category Toggle Switches
Dimensions
Product Length/Depth | 1.44 IN |
Allowable Wire Size | #14-12 AWG |
Product Width | .97 IN |
Product Height | 4.19 IN |
Details
Switch Type | Three-way |
Material | Thermoplastic |
Color | White |
Special Features | Box |
Load Type | Motor Control, Fan, LED, Incandescent, ELV,MLV,CFL, Flourescent, Halogen |
Type | Switch decorator |
Actuator | Decorator |
Compliances | NAFTA |
Amperage Rating | 15A |
Wiring Method | Back and push |
Number Of Poles | Three-way |
Phase | Single-phase |
Closure Type | Maintained |
Mounting Type | Flush |
Voltage Rating | 120/277 V |
Certifications | cULus Listed |
Description
Ultrasonic welding and integrated construction of the strap and body Backwire clamps on the side terminals for installation of 12 and 14 wire Thermoplastic rocker, top and backbody are virtually unbreakable Screws accept slotted, Phillips and Robertson head tools for installation in both the US and Canada Longer, wider strap provides 40 percent more contact area to wall board Virtually eliminates floating installations Builtin wire stripper for 12 and 14 wire Stippled ground screw standard 15 amp, 120277 volt AC rating for fluorescent lighting fixtures typical in commercial applications Push in terminals accept 14 solid wire only Temperature rating of 20 to 60 degrees C Meets flammability requirements per UL 94, 6504, V2 rated, VO rated UL and cUL Listed, Meets all UL20 requirements
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wallplates and Boxes, Marine Products, 24-32V DC, Male Plug, For Trolling Motor, Yellow, Corrosion Resistant (HBL328DCP)
- AMPHENOL PT 2C 216 PIN PLUG (PT06A102PSR)
- CABLE WHOLESALE Cable Wholesale 10X7-422NH 1000 ft. RG11 CCTV Coaxial Cable; 14 AWG - Solid Black (10X7-422NH)
- ECM INDUSTRIES MED Cable Wraptor (CW-T2RR25)
- EATON WIRING DEVICES Toggle Switch, 15 A, 120 V, Polycarbonate Housing Material, White (1303-7W)
- EATON WIRING DEVICES Toggle Switch, 15 A, 120 V, 3 -Position, Push-In Terminal, Polycarbonate Housing Material (1303W)
- EATON WIRING DEVICES EATON Decorator Switch, 15 A, 120277 V, Thermoplastic Housing Material, White (7501W-10-L)
- LEVITON Wall Swtch, 1-Pol, 120/277V, 20A, Ivry, Toggl (1221-SI)
- HONEYWELL Toggle Switch, DPDT, 6 Connections, Maintained On/Maintained Off/Maintained On, 1 hp, 15A @ 277V AC (2NT1-1)
- BRYANT Toggle Switch, General Purpose AC, Three Way, 15A 120/277V AC, Side Wired Only, White (CS315BW)
- HONEYWELL Toggle Switch (ON)-NONE-OFF SPST 10A @ 277V Screw Terminals Terminals (1NT1-6)
- Eaton Wiring Devices Toggle Switches