Shop All Wall Switches
Eaton Wiring Devices
Switch Quiet Decor 4Way 15A Iv
Mfr # 7504V-BOX
Zoro # G406890837
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Certifications cULus Listed
- Product Width .97 IN
- Product Length/Depth 1.44 IN
- Product Height 4.19 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Wiring Devices
- MFR # 7504V-BOX
- Zoro # G406890837
- UPC # 32664643828
- Country of Origin United States
- Category Wall Switches
Dimensions
Product Width | .97 IN |
Product Length/Depth | 1.44 IN |
Product Height | 4.19 IN |
Details
Certifications | cULus Listed |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8in, 90 deg, Blue (NHC1012)
- HAMMOND Type 3R Wiring Trough, 6x6x18, Steel/Galv (C3RWT618G)
- CANTEX Electrical Box Cover, Square, 2 Gang, Square, PVC, Blank (EZXKLR)
- NORDYNE 632183R 24" Thermocouple (632183R)
- EATON WIRING DEVICES WI-FI SMART DECORATOR SWITCH (WFSW15-C7-SP-L)
- EATON WIRING DEVICES Swtch 2Tog 1P Ivy 15A 120/277V (271V-BOX)
- EATON WIRING DEVICES Z-WAVE PLUS ACCESSORY SWITCH (RF9617DSG)
- EATON WIRING DEVICES EATONWI-FI SMARTDECORATOR SWITCH (WFSW15-C6-SP-L)
- EATON WIRING DEVICES Switch Duplex 1P Ltalm (05224-2TS)
- EATON WIRING DEVICES SWTCH DECR SP WHT15A10PK (05601-2WM)
- ZORO SELECT Wall Switch, 15A, White, 3-Way Type, 1/2 HP (RS315W)
- Eaton Wiring Devices Wall Switches