Shop All Rocker Switches
Eaton Wiring Devices
Switch Inline Brown 3A 120V
Mfr # 933B-BOX
Zoro # G306890722
original price:
$9.96
18% off
new price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.92 in
- Width 2.54 in
- Standards NOM; NAFTA Compliance
- Color Brown
- Height 1.44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # 933B-BOX
- Zoro # G306890722
- UPC # 32664662904
- Country of Origin United States
- Category Rocker Switches
Dimensions
Length | 0.92 in |
Width | 2.54 in |
Height | 1.44 in |
Details
Item | Cord Switch |
Standards | NOM; NAFTA Compliance |
Color | Brown |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 2.50A, 250V AC, 35A at 250V AC, 5 PK (S506-2.5-R)
- TRIPLETT CAT6 RJ45 Inline Coupler, PK10 (CAT6-CPL-WH-10PK)
- NVENT HOFFMAN Free-Stand, Type 1, 48.00x25.50x18.00, G (A48N2518FSLP)
- GENERAC EZ Transfer Operator (5447)
- EATON WIRING DEVICES Switch Cord Spft 3Amp Hd Brown (BP933B)
- EATON WIRING DEVICES Switch Cord Spft 3Amp Hd Ivory (933V-BOX)
- EATON Switch, Mom, None/Off/On, 1/4 In Tab (8005K35N313V32)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNG8)
- EATON Switch, Mom, On/Off/On, 1/4 In Tab (XR1EG33NV1XX)
- EATON Switch, Maint, On/None/On, 1/4 In Tab (NGR25481BNAAN)
- LEVITON ROCKER SWITCH RENU 15A 3W SWITCH DAPPER TAN (RE153-DT)
- Eaton Wiring Devices Rocker Switches