Shop All Dimmer Switches
Eaton Wiring Devices
Switch Dimmer Knob Rotary Wht
Mfr # RKRD-W-BP
Zoro # G206890624
product price: $3.95
/ea
Sold in multiples of 2 for $7.90
$7.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Color White
- Voltage Rating 120 V
- Product Length/Depth .95 in
- Environmental Conditions Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # RKRD-W-BP
- Zoro # G206890624
- UPC # 32664699528
- Country of Origin China
- Category Dimmer Switches
Dimensions
Product Length/Depth | .95 in |
Product Height | 5.96 in |
Product Width | 3.81 in |
Details
Material | Polycarbonate |
Color | White |
Voltage Rating | 120 V |
Environmental Conditions | Indoor |
Certifications | Contact Manufacturer |
Type | Replacement bulbs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD GFCI Two Gang Cover Fitting, Gray, Steel (G4047RX)
- PANDUIT 75 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (HLS-75R0)
- SQUARE D Load Center, QO, 27 Spaces, 100A, 120/240V, Convertible Main Circuit Breaker, 3 Phase (QO327M100RB)
- ILSCO Surecrimp Copper Compression Lug, PK3 (CSWS-2/0-38-EC)
- EATON WIRING DEVICES Sul06P-W-Kb-L Slide Dimmer, 277 V, 300, 600 W, Fluorescent, Halogen Lamp, 3-Way, White (SAL06P-W-K)
- EATON WIRING DEVICES WI-FI SMART DIMMER (WACD-C2-SP-L)
- EATON WIRING DEVICES Z-WAVE PLUS ACCESSORY DIMMER (RF9642-ZDBK)
- EATON WIRING DEVICES WI-FI SMART DIMMER SWITCH (WFD30-C6-SP-L)
- EATON WIRING DEVICES Preset Rotary Dimm (RI06P-VW-K2)
- EATON WIRING DEVICES Dimmer Incan Toggle 3Way White (TI306-W-K-L)
- LUTRON Dimmers, Diva, CFL/LED, Snow (DVSCCL-253P-SW)
- Eaton Wiring Devices Lighting Controls