Shop All Dimmer Switches
Eaton Wiring Devices
Switch Dimmer Knob Rotary Ivy
Mfr # RKRD-V-BP
Zoro # G306890845
product price: $4.29
/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.81 IN
- Color Ivory
- Length .95 IN
- Height 5.96 IN
- Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Wiring Devices
- MFR # RKRD-V-BP
- Zoro # G306890845
- UPC # 32664699535
- Country of Origin China
- Category Dimmer Switches
Dimensions
Width | 3.81 IN |
Length | .95 IN |
Height | 5.96 IN |
Details
Color | Ivory |
Material | Polycarbonate |
Voltage Rating | 120V |
Type | Replacement bulbs |
Environmental Conditions | Indoor |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D NEMA Control Relay, 2NO, 480VAC, 10A (8501XO20V06)
- GE GE 12 Ft Extension Cord, 3 Outlet, Brown, 51952 (51952)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action (9013FHG2J43M1X)
- EATON BUSSMANN Ceramic Fuse, S501 Series, Fast-Acting, 50mA, 250V AC, 1.5kA at 250V AC, 5 PK (S501-50-R)
- EATON WIRING DEVICES Switch Dimmer Knob Rotary Wht (RKRD-W-BP)
- EATON WIRING DEVICES Sul06P-W-Kb-L Slide Dimmer, 277 V, 300, 600 W, Fluorescent, Halogen Lamp, 3-Way, White (SAL06P-W-K)
- EATON WIRING DEVICES Preset Rotary Dimm (RI06P-VW-K2)
- EATON WIRING DEVICES Switch Dimmer White 600W (SI061-W-K)
- EATON WIRING DEVICES Dimmer Incan Ltd Togg 3Way Clr (TI306L-K)
- EATON WIRING DEVICES WI-FI SMART DIMMER SWITCH (WFD30-C6-SP-L)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, White (6674-P0W)
- Eaton Wiring Devices Lighting Controls